20" x 25" x 4" Media Air Cleaner Cabinet w/ Merv 8 Filter (1600 to 2200 CFM) Zoom

20" x 25" x 4" Media Air Cleaner Cabinet w/ Merv 8 Filter (1600 to 2200 CFM)

SKU:MAC2008

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$110.79
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Filter Size: 20" x 25"
Air Flow Capacity (CFM): 1600
Product Type: Air Cleaner
Application: Air Quality
Replacement Filters: F2008

Description for Pro1 IAQ MAC2008

20" x 25" media air cleaner cabinet with 4" MERV 12
1600 to 2200 CFM

Pro1 offers a complete line of whole house media air cleaners and replacement filters. The air cleaners do a very good job of removing particulates from the air. Our whole house solutions will clean the air in your entire home, not just one or two rooms like tabletop models do. We offer MERV 8 filters for high efficiency and MERV 8 for Ultra-high efficiency. Please contact your professional heating and cooling technician for replacement filters.

20" x 25" x 4" Media Air Cleaner Cabinet w/ Merv 8 Filter (1600 to 2200 CFM)

Q&A: Ask the Questions, share answers