20" x 25" x 4" Media Air Cleaner Cabinet w/ Merv 12 Filter (1600 to 2200 CFM) Zoom

20" x 25" x 4" Media Air Cleaner Cabinet w/ Merv 12 Filter (1600 to 2200 CFM)

SKU:MAC2012

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$120.56
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
1

Specs

Filter Size: 20" x 25"
Air Flow Capacity (CFM): 1600
Product Type: Air Cleaner
Application: Air Quality
Replacement Filters: F2012

Description for Pro1 IAQ MAC2012

20" x 25" media air cleaner cabinet with 4" MERV 12
1600 to 2200 CFM

Pro1 offers a complete line of whole house media air cleaners and replacement filters. The air cleaners do a very good job of removing particulates from the air. Our whole house solutions will clean the air in your entire home, not just one or two rooms like tabletop models do. We offer MERV 12 filters for high efficiency and MERV 8 for Ultra-high efficiency. Please contact your professional heating and cooling technician for replacement filters.

20" x 25" x 4" Media Air Cleaner Cabinet w/ Merv 12 Filter (1600 to 2200 CFM)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons