Wireless Outdoor Temperature Remote Sensor for T955WH Zoom

Wireless Outdoor Temperature Remote Sensor for T955WH

SKU:R250W

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$64.37
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
1

Specs

Accessory For: T955WH
Type: Sensor

Description for Pro1 IAQ R250W

Communicates with the Pro1IAQ T955W thermostat to display outdoor temperature. Also can be used to set a dual fuel balance point, which elimintaes the need for a fossil fuel kit. Includes mounting hardware and 2 AA Alkaline Batteries. For installations where the temperature will be frequently below freezing, battery life may be much better with 2 AA lithium batteries (not included).

Range between the R250W and the T955W master thermostat is up to 100 feet with no obstructions and up to 50 feet in standard residential metal, brick, and concrete construction.

Wireless Outdoor Temperature Remote Sensor for T955WH

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons