Wireless Indoor Remote Temperature Sensor for T955WH Zoom

Wireless Indoor Remote Temperature Sensor for T955WH

SKU:R251W

Brand: Pro1 IAQ

Pro1 IAQ
R251W has been discontinued.
Direct Replacement:
SKU: RZ251W
Brand: Pro1 IAQ
0

Resources

Specs

Accessory For: T955WH
Type: Sensor

Description for Pro1 IAQ R251W

Works only with Pro1IAQ model T955W thermostat. To to four T251W can be configured to sense and display room temperature only or allow remote override. Note - 24AC required at T955W thermostat for communication with R251W Indoor Sensors. Includes mounting hardware and 2 AA alkaline batteries.

Range between the R251W and the T955W master thermostat is up to 100 feet with no obstructions and up to 50 feet in standard residential metal, brick, and concrete construction.

Wireless Indoor Remote Temperature Sensor for T955WH

REVIEW SNAPSHOT®

by PowerReviews
Pro1 IAQWireless Indoor Remote Temperature Sensor for T955WH
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Product works good

By CBW

from Jarratt, VA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Wireless Indoor Remote Temperature Sensor for T955WH:

        This product was easy to setup. It also provides an easy way to balance the temperature in my house.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers