T601-2 Non-Programmable Thermostat w/ 2 sq. in Display (1H/1C) Zoom

T601-2 Non-Programmable Thermostat w/ 2 sq. in Display (1H/1C)

SKU:T601-2

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$50.65
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
2

Specs

Application: Single Stage (Heat/Cool)
Heat Pump
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Temperature Range (F): 44°F to 90°F
Max Temp (F): 90°F
Min Temp (F): 40°F
Operating Humidity: 90% non-condensing
Power Method: Battery
24V

Description for Pro1 IAQ T601-2

Features:

  • Easy wire color codes terminal blocks.
  • Wall mount or junction box
  • Seperate B&O Terminals
  • 5/1/1 Programmable (programmable models only)
  • Room Temperature Calibration adjustment
  • Seperate heating and cooling swing (cycle rate) adjustments
  • 5 minute compressor delay protection (selectable on or off)
  • Universal sub-base
  • Easy access battery compartment
  • 5 year warranty
  • Battery or 24V power

  • T601-2 Non-Programmable Thermostat w/ 2 sq. in Display (1H/1C)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons