T631W-2 Wireless PTAC Non-Programmable Thermostat Zoom

T631W-2 Wireless PTAC Non-Programmable Thermostat

SKU:T631W-2

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$123.92
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heat Pump
Stages:
?
2 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Mechanical
Mount: Horizontal
Temperature Range (F): 44°F to 90°F
Fan Speeds: High/Low/Auto
Operating Humidity: 90% non-condensing
Power Method: 24V
Battery

Description for Pro1 IAQ T631W-2

The Pro1 Model T631W-2 Wireless Thermostat allows you to wirelessly control the temperature in a room by mounting a thermostat on the wall and mounting the base module (included) on the PTAC or PTHP, eliminarting the need of running thermostat wire. The thermostat can operate on (2) AA batteries without the need of any electrical power. This innovative new product was designed primarily to improve comfort in hotels and spaces that use PTAC/PTHP units as the primary heating and cooling source. The wireless characteristics of this thermostat can improve the comfort in may conventional systems as well.

Features:

  • Wireless PTAC/PTHP Thermostat and Base Control
  • Affordable Comfort Control
  • High, Low and Auto Fan Speeds
  • Universal 2H/1C Heat Pump or 1H/1C Conventional
  • Heating and Cooling Set-point Limits
  • Battery or 24V Power
  • Electric or Gas Configurable
  • Separate Heating and Cooling Swing Adjustments
  • Room Temperature Calibration Adjustment
  • Large Temperature and Set-point Display
  • Large Blue Backlight Screen
  • 5-Year Warranty

  • T631W-2 Wireless PTAC Non-Programmable Thermostat

    Q&A: Ask the Questions, share answers