Description
Features:
  • 4 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Electric or Gas configurable
  • Separate B & O terminals
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year manufacturer's warranty
  • Read more
    Manuals (2)
    Specs
    User Interface:
    Push Button
    Mount:
    Horizontal
    Junction Box
    Power Method:
    Hardwired
    Battery
    Voltage:
    24v
    Stages:
    1 Heat/1 Cool
    Programmability:
    Non-Programmable
    Application:
    Single Stage (Heat/Cool)
    Display Range:
    41°F to 95°F
    Control Temp Range (F):
    44°F to 90°F
    Operating Humidity:
    90% non-condensing
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Wednesday
    8am–7:45pm EST
    Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    3 Videos

      3 Product Reviews

      Product Q&A