T705 5/1/1 Day Digital Programmable Thermostat (1H/1C) Zoom

T705 5/1/1 Day Digital Programmable Thermostat (1H/1C)

SKU:T705

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$63.11
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Mount: Horizontal
Junction Box
User Interface: Push Button
Power Method: 24V
Battery
Stages:
?
1 Heat/1 Cool
Programmability: Programmable
5-1-1 Day
Application: Single Stage (Heat/Cool)
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
Wireless: No
Humidity Control: No

Description for Pro1 IAQ T705

Features:

  • 5/1/1 programmable
  • Easy menu driven programming
  • Intuitive wake, leave, return, sleep programming icons
  • 4 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Electric or Gas configurable
  • Separate B & O terminals
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T705 5/1/1 Day Digital Programmable Thermostat (1H/1C)

    REVIEW SNAPSHOT®

    by PowerReviews
    Pro1 IAQT705 5/1/1 Day Digital Programmable Thermostat (1H/1C)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    worked great!

    By Ms

    from Chicago

    Verified Buyer

    Comments about T705 5/1/1 Day Digital Programmable Thermostat (1H/1C):

    I purchased 2 of these for use in my 2 zone durazone system. They work great and are a huge improvement over the old style thermostats I replaced. The only trick is that the "slave" thermostat has to be set to the same function (heart/cool) as the main thermostat. I wish i would have found these a long time ago.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers