T715 5/1/1/ Day Digital Programmable, Multi-Stage Thermostat (2H/2C) Zoom

T715 5/1/1/ Day Digital Programmable, Multi-Stage Thermostat (2H/2C)

SKU:T715

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$71.75
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

User Interface: Push Button
Mount: Junction Box
Horizontal
Power Method: Battery
24V
Stages:
?
2 Heat/2 Cool
Programmability: Programmable
5-1-1 Day
Application: Multi Stage (Heat/Cool)
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
Wireless: No
Humidity Control: No

Description for Pro1 IAQ T715

Features:

  • 5/1/1 programmable
  • Easy menu driven programming
  • Intuitive wake, leave, return, sleep programming icons
  • 4 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Electric or Gas configurable
  • Separate B & O terminals
  • Separate heating and cooling swing (cycle rate) adjustments including 2nd stage adjustments
  • Filter change indicator (selectable on or off)
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T715 5/1/1/ Day Digital Programmable, Multi-Stage Thermostat (2H/2C)

    Q&A: Ask the Questions, share answers