T755 Universal Multi-Stage Thermostat (2H/2C, 3H/2C) Zoom

T755 Universal Multi-Stage Thermostat (2H/2C, 3H/2C)

SKU:T755

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$78.76
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Type: Universal
Mount: Junction Box
Horizontal
Power Method: Battery
24V
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: 5-1-1 Day
Programmable
Application: Multi Stage (Heat/Cool)
Heat Pump
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
User Interface: Push Button
Wireless: No
Humidity Control: No

Description for Pro1 IAQ T755

Features:

  • Universal
  • Up to 2 heat 2 cool conventional
  • Up to 3 heat 2 cool heat pump
  • Battery or Hardwire
  • 5/1/1 or non-programmable
  • 5/1/1 programmable
  • Easy menu driven programming
  • Intuitive wake, leave, return, sleep programming icons
  • 6 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Filter change indicator (selectable on or off)
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

T755 Universal Multi-Stage Thermostat (2H/2C, 3H/2C)

Q&A: Ask the Questions, share answers