T755H Universal Multi-Stage Thermostat w/ Humidity Control (2H/2C, 3H/2C) Zoom

T755H Universal Multi-Stage Thermostat w/ Humidity Control (2H/2C, 3H/2C)

SKU:T755H

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$92.60
/ each
In Stock! Ships in 24-48 Hours
(6 Available)

Specs

Type: Universal
Mount: Junction Box
Horizontal
Power Method: 24V
Battery
User Interface: Push Button
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool
Programmability: Programmable
5-1-1 Day
Non-Programmable
Application: Multi Stage (Heat/Cool)
Heat Pump
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
Features: Humidity Control

Description for Pro1 IAQ T755H

Features:

  • Humidity Controls
  • Universal
  • Up to 2 heat 2 cool conventional
  • Up to 3 heat 2 cool heat pump
  • Battery or Hardwire
  • 5/1/1 or non-programmable
  • 5/1/1 programmable
  • Easy menu driven programming
  • Intuitive wake, leave, return, sleep programming icons
  • 6 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Filter change indicator (selectable on or off)
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T755H Universal Multi-Stage Thermostat w/ Humidity Control (2H/2C, 3H/2C)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons