T755S Universal Programmable Thermostat w/ Wired Sensors (2H/2C, 3H/2C) Zoom

T755S Universal Programmable Thermostat w/ Wired Sensors (2H/2C, 3H/2C)

SKU:T755S

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$102.18
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Type: Universal
Mount: Junction Box
Horizontal
Power Method: 24V
Battery
Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: 5-1-1 Day
Programmable
Voltage:
?
24v
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
Features: Humidity Control
User Interface: Push Button
Wireless: No
Humidity Control: No

Description for Pro1 IAQ T755S

A great multistage thermostat at a value price - choose from 5+1+1 day program or non-programmable. Packed with features and designed to keep you comfortable. Works with optional remote indoor sensor (R251S) for remote sensing or averaging and works with optional remote outdoor sensor (R250S) to display outdoor temperature or establish balance point for dual fuel systems. NOTE: This thermostat supports either an indoor sensor OR and outdoor sensor but not both. R250S can also be used as an in-floor slab sensor for radiant floor heat applications.

Features:

  • 5/1/1 programmable or non-programmable
  • Easy menu driven programming
  • Compatible with indoor remote sensor (R251S)
  • Compatible with outdoor/slab remote sensor (R250S)
  • Set dual fuel balance points (requires R250S outdoor sensor)
  • Intuitive wake, leave, return, sleep programming icons
  • 6 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Filter change indicator (selectable on or off)
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T755S Universal Programmable Thermostat w/ Wired Sensors (2H/2C, 3H/2C)

    Q&A: Ask the Questions, share answers