T771 Digital Non-Programmable Single Stage Thermostat (1H/1C) Zoom

T771 Digital Non-Programmable Single Stage Thermostat (1H/1C)

SKU:T771

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$55.58
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

User Interface: Push Button
Mount: Junction Box
Horizontal
Power Method: Hardwired
Battery
Stages:
?
1 Heat/1 Cool
Application: Single Stage (Heat/Cool)
Programmability: Non-Programmable
Voltage:
?
24v
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
Set Points: 25°F to 90°F

Description for Pro1 IAQ T771

  • Single Stage
  • 1 Heat Only or 1 Cool Only
  • Battery or Hardwire
  • Non-programmable
  • Heat only or Cool only applications
  • Set point range from 25 degrees F to 90 degrees F (low set point is great for garage thermostats)
  • Set point limits (meets building codes for garage applications)
  • 4 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Easy access battery compartment
  • Heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustments
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T771 Digital Non-Programmable Single Stage Thermostat (1H/1C)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • T771 Digital Non-Programmable Single Stage Thermostat (1H/1C)

      Q:

      What do the water droplets signify on the face of the thermostat?
      Asked on 1/7/2015 by Bud from Uniontown,Ohio

      1 answer

      • CUSTOMER CARE

        A:

        that is a flame, means unit is in heating mode.

        Answered on 1/8/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?