T801 Non-Programmable Single Stage Thermostat (1H/1C) Zoom

T801 Non-Programmable Single Stage Thermostat (1H/1C)

SKU:T801

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$71.93
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Mount: Junction Box
Horizontal
Power Method: Battery
24V
Stages:
?
1 Heat/1 Cool
Features: Auto Changeover
Programmability: Non-Programmable
Application: Single Stage (Heat/Cool)
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
Voltage:
?
Low voltage
User Interface: Push Button
Options: Large Display

Description for Pro1 IAQ T801

  • Single Stage
  • 1 Heat, 1 Cool
  • Non-programmable
  • Extra large, easy-to-read temperature display
  • Auto Changeover
  • 8 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Electric or Gas configurable
  • Separate B & O terminals
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Filter change indicator (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T801 Non-Programmable Single Stage Thermostat (1H/1C)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons