T805 Programmable 7 Day Single Stage Thermostat (1H/1C) Zoom

T805 Programmable 7 Day Single Stage Thermostat (1H/1C)

SKU:T805

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$85.77
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Mount: Junction Box
Horizontal
Power Method: Battery
24V
Programmability: 5-1-1 Day
Programmable
Stages:
?
1 Heat/1 Cool
Programmability: 7 Day
Features: Auto Changeover
Application: Single Stage (Heat/Cool)
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
User Interface: Push Button
Options: Large Display
Humidity Control: No
Wireless: No

Description for Pro1 IAQ T805

  • Single Stage
  • 1 Heat, 1 Cool
  • 7 Day or 5/1/1 progammable
  • Intuitive wake, leave, return, sleep programming icons
  • Extra large, easy-to-read temperature display
  • Auto Changeover
  • 8 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Programmable fan
  • Electric or Gas configurable
  • Separate B & O terminals
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Filter change indicator (selectable on or off)
  • Keypad lockout
  • Heating and cooling setpoint limits
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T805 Programmable 7 Day Single Stage Thermostat (1H/1C)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • T805 Programmable 7 Day Single Stage Thermostat (1H/1C)

      Q:

      What do the tear drop shapped icons mean?
      Asked on 9/23/2014 by Bud from United States

      1 answer

      • CUSTOMER CARE

        A:

        Those are to indicate the heating setting, they are supposed to represent flames.

        Answered on 10/29/2014 by Supply House Staff from NY
    Displaying question 1

    Do you have a question about this product?