T855 Universal Programmable 7 Day Single Stage Thermostat (2H/2C) Zoom

T855 Universal Programmable 7 Day Single Stage Thermostat (2H/2C)

SKU:T855

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$93.96
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

User Interface: Push Button
Mount: Junction Box
Horizontal
Power Method: Battery
24V
Programmability: Programmable
7 Day
5-1-1 Day
Features: Auto Changeover
Application: Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
Options: Large Display
Humidity Control: No
Wireless: No
Voltage:
?
24v

Description for Pro1 IAQ T855

  • Single Stage
  • Universal
  • 2 Heat, 2 Cool
  • 7 Day or 5/1/1 progammable
  • Intuitive wake, leave, return, sleep programming icons
  • Extra large, easy-to-read temperature display
  • Auto Changeover
  • 8 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Programmable fan
  • Electric or Gas configurable
  • Separate B & O terminals
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustment
  • 5 minute compressor delay protection (selectable on or off)
  • Filter change indicator (selectable on or off)
  • Keypad lockout
  • Heating and cooling setpoint limits
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T855 Universal Programmable 7 Day Single Stage Thermostat (2H/2C)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • T855 Universal Programmable 7 Day Single Stage Thermostat (2H/2C)

      Q:

      is there a way to turn off all programmable settings and only use manual settings
      Asked on 10/15/2015 by Missy

      1 answer

      • CUSTOMER CARE

        A:

        Permanent hold: If you press HOLD key at the bottom of your screen, you will see HOLD appear below the setpoint temperature in the display. The thermostat will now permanently stay at this setpoint and can be adjusted using the + or - keys.

        Answered on 3/23/2016 by SupplyHouse Staff from NY
    • T855 Universal Programmable 7 Day Single Stage Thermostat (2H/2C)

      Q:

      My T855 thermostat will not stay at or above A/C temp I set it at. I set it at 74 degrees and temp lowers below 70 degrees. Why will it not cut off when it reaches the temp I set it for?
      Asked on 6/5/2015 by Larry from Smyrna, GA

      1 answer

    Displaying questions 1-2

    Do you have a question about this product?