T905 Single Stage Programmable Touchscreen Thermostat (1H/1C) Zoom

T905 Single Stage Programmable Touchscreen Thermostat (1H/1C)

SKU:T905

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$123.62
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Mount: Horizontal
Junction Box
Power Method: 24V
Battery
Programmability: 5-1-1 Day
Programmable
Features: Auto Changeover
Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
User Interface: Touchscreen
Options: Large Display
Wireless: No
Humidity Control: No
Voltage:
?
24v

Description for Pro1 IAQ T905

  • Touchscreen
  • Set dual fuel balance points
  • 7 Day or 5/1/1 programmable
  • Auto Changeover
  • Easy menu driven programming
  • Intuitive wake, leave, return, sleep programming icons
  • 13 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Programmable fan
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustment
  • Keypad lockout
  • Heating and cooling setpoint limits
  • 5 minute compressor delay protection (selectable on or off)
  • Filter change indicator (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T905 Single Stage Programmable Touchscreen Thermostat (1H/1C)

    REVIEW SNAPSHOT®

    by PowerReviews
    Pro1 IAQT905 Single Stage Programmable Touchscreen Thermostat (1H/1C)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    5.0

    Easy to install and program

    By Bushwarden

    from Winnipeg, Manitoba

    Verified Buyer

    Comments about T905 Single Stage Programmable Touchscreen Thermostat (1H/1C):

    I installed this with a screwdriver. Handed the instructions to my wife and she never complained - does not really get better than that!! Big screen with plain and simple programing and screen lights up only when touched. Would definitely install this again - or take it with me when I move!

    • Was this a gift?:
    • No

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • T905 Single Stage Programmable Touchscreen Thermostat (1H/1C)

      Q:

      Great looking thermostat. What are the dimensions width x height
      Trying to conceal white dry wall from removing old thermostat.
      Asked on 9/19/2014 by Brent from San Antonio TX

      1 answer

      • CUSTOMER CARE

        A:

        The dimensions of this thermostat are 4.7" Width x 4.4" Height x 1.1" Depth.

        Answered on 10/23/2014 by SupplyHouse Staff from NY
    Displaying question 1

    Do you have a question about this product?