Description
  • Touchscreen
  • Set dual fuel balance points
  • 7 Day or 5/1/1 programmable
  • Auto Changeover
  • Easy menu driven programming
  • Intuitive wake, leave, return, sleep programming icons
  • 13 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Programmable fan
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustment
  • Keypad lockout
  • Heating and cooling setpoint limits
  • 5 minute compressor delay protection (selectable on or off)
  • Filter change indicator (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty
  • Read more
    Manuals (2)
    Specs
    Mount:
    Junction Box
    Horizontal
    Power Method:
    Battery
    24V
    Programmability:
    7 Day
    5-1-1 Day
    Programmable
    Features:
    Auto Changeover
    Application:
    Multi Stage (Heat/Cool)
    Stages:
    2 Heat/2 Cool
    Display Range:
    41°F to 95°F
    Control Temp Range (F):
    44°F to 90°F
    Operating Humidity:
    90% non-condensing
    User Interface:
    Touchscreen
    Options:
    Large Display
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A