T955 Universal Multi Stage Programmable Heat Pump Thermostat (3H/2C) Zoom

T955 Universal Multi Stage Programmable Heat Pump Thermostat (3H/2C)

SKU:T955

Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
$136.78
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Mount: Horizontal
Junction Box
Power Method: Battery
24V
Programmability: Programmable
7 Day
5-1-1 Day
Features: Auto Changeover
Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
User Interface: Touchscreen
Options: Large Display
Wireless: No
Humidity Control: No

Description for Pro1 IAQ T955

  • Touchscreen
  • Set dual fuel balance points
  • Multi Stage - Up to 2 Stages Heat / 2 Stages Cool
  • Heat Pump - Up to 3 Stages Heat / 2 Stages Cool
  • Set dual fuel balance points
  • 7 Day or 5/1/1 programmable
  • Auto Changeover
  • Easy menu driven programming
  • Intuitive wake, leave, return, sleep programming icons
  • 13 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Programmable fan
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustment
  • Keypad lockout
  • Heating and cooling setpoint limits
  • 5 minute compressor delay protection (selectable on or off)
  • Filter change indicator (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T955 Universal Multi Stage Programmable Heat Pump Thermostat (3H/2C)

    Q&A: Ask the Questions, share answers