T955W Wireless Universal Programmable Touchscreen Thermostat (3H/2C) Zoom

T955W Wireless Universal Programmable Touchscreen Thermostat (3H/2C)

SKU:T955W

Brand: Pro1 IAQ

Pro1 IAQ
T955W has been discontinued.
Direct Replacement:
SKU: T955WH
Brand: Pro1 IAQ
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Mount: Junction Box
Horizontal
Power Method: 24V
Battery
Programmability: 7 Day
Programmable
5-1-1 Day
Features: Auto Changeover
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
User Interface: Touchscreen
Options: Wireless
Changeover: Auto/Manual Selectable
Options: Large Display

Description for Pro1 IAQ T955W

he Pro1IAQ Model T955W Touchscreen Wireless Thermostat Kit provides a stand-alone wireless thermostat solution. It can be expanded with the addition of other wireless accessories.

This touchscreen wireless universal thermostat provides support for most 24V heating and cooling systems - up to 2 stages heat / 2 stages cool conventional, and up to 3 stages heat / 2 stages cool for heat pumps. This kit includes a wireless thermostat and base module. The thermostat can be located anywhere while the base module wires directly to your HVAC equipment. The range between the T955W thermostat and the base module is up to 100 feet with no obstructions and up to 50 feet in standard residential construction.

Features:

  • Touchscreen
  • Connects up to 4 indoor remotes (R251W)
  • Connect to outdoor remote (R250W)
  • 7 Day or 5/1/1 or non-programmable
  • Auto-Changeover
  • Easy menu driven programming
  • 13 square inch display with blue backlight
  • Separate heating and cooling swing (cyle rate) adjustments
  • Heating and cooling setpoint limits
  • Keypad lockout
  • 5 minute compressor protection
  • Filter change indicator
  • Easy wire color coded connection blocks
  • 5 Year Warranty
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty
  • Programmable fan
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments

  • T955W Wireless Universal Programmable Touchscreen Thermostat (3H/2C)

    Q&A: Ask the Questions, share answers