T955WH 7 Day Wireless Touchscreen Programmable Humidity Thermostat (3H/2C) Zoom

T955WH 7 Day Wireless Touchscreen Programmable Humidity Thermostat (3H/2C)


Brand: Pro1 IAQ

Pro1 IAQ
Qty Price
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out



Mount: Junction Box
Power Method: Battery
Programmability: 5-1-1 Day
7 Day
Features: Auto Changeover
Application: Heat Pump
Multi Stage (Heat/Cool)
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Display Range: 41°F to 95°F
Control Temp Range (F): 44°F to 90°F
Operating Humidity: 90% non-condensing
User Interface: Touchscreen
Options: Wireless
Changeover: Auto/Manual Selectable
Features: Humidity Control
Options: Large Display
Wireless: Yes
Humidity Control: Yes

Description for Pro1 IAQ T955WH

Pro1IAQ Model T955WH Touchscreen Wireless Thermostat Kit With Humidity Control provides a stand-alone wireless thermostat solution. It can be expanded with the addition of other wireless accessories.

This touchscreen wireless universal thermostat provides support for most 24V heating and cooling systems - up to 2 stages heat / 2 stages cool conventional, and up to 3 stages heat / 2 stages cool for heat pumps. This kit includes a wireless thermostat and base module. The thermostat can be located anywhere while the base module wires directly to your HVAC equipment. The range between the T955WH thermostat and the base module is up to 100 feet with no obstructions and up to 50 feet in standard residential construction.


  • Humidity Control
  • Wireless thermostat and base model
  • Touchscreen
  • Set dual fuel balance points*
  • Connects up to 4 indoor remotes (R251W)
  • Connect to outdoor remote (R250W)
  • 7 day or 5/1/1 programmable
  • Auto Changeover
  • Easy menu driven programming
  • Intuitive wake, leave, return, sleep programming icons
  • 13 sq. inch display
  • Blue backlight
  • Glow in the dark light button
  • Programmable fan
  • Electric or Gas configurable
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustment
  • Keypad lockout
  • Heating and cooling setpoint limits
  • 5 minute compressor delay protection (selectable on or off)
  • Filter change indicator (selectable on or off)
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

  • T955WH 7 Day Wireless Touchscreen Programmable Humidity Thermostat (3H/2C)

    Q&A: Ask the Questions, share answers