Propress Stainless Fittings

Click on a fitting below to see the available sizes.

Sort By:

View By:

ProPress Stainless Fittings

Viega ProPress fittings are the future of the plumbing and heating industry. Contractors across the country have put down their torches in favor of the Viega ProPress Fittings System. This system has rapidly become the preferred method for joining stainless steel tubing in a fast, clean manner. Pressing pipe connections saves time and labor compared to traditional soldering. The patented Smart Connect feature allows missed and unpressed connections to be identified easily. The Viega ProPress system is suitable for potable water, heating, gas, solar, and fire protection systems.

Viega stainless steel ProPress fittings meet all federal plumbing and heating requirements.They are available in hundreds of configurations and sizes ranging from 1/2" to 4". Viega stainless steel ProPress Fittings require a Viega press tool to secure a successful connection. These fittings are used with any standard ASTM size stainless steel pipe.

The use of stainless steel has many advantages. Stainless steel is easy to clean and provides excellent resistance to corrosion, fire, thermal variation, mechanical shocks and even ultraviolet rays. Although stainless steel may require a higher initial cost than other metals, longterm maintenance and replacement costs are lower.

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons