Single Pole Thermostat for QMark HBB/Commercial Baseboard Heaters Zoom

Single Pole Thermostat for QMark HBB/Commercial Baseboard Heaters

SKU:HBBT1

Brand: Qmark

Qmark
Qty Price
$29.95
/ each
$86.85 / box (3 units x $28.95)
In Stock! Ships in 24-48 Hours
(31 Available)
0

Resources

Specs

Type: Thermostat
Amperage:
?
25
Voltage:
?
120v
277v
Accessory For: HBB Series
Commercial Series

Description for Qmark HBBT1

Single pole thermostat snap action type, for use with QMark HBB as well as commercial electric baseboard heaters. Field installed in junction box.

Single Pole Thermostat for QMark HBB/Commercial Baseboard Heaters

REVIEW SNAPSHOT®

by PowerReviews
Single Pole Thermostat for QMark HBB/Commercial Baseboard Heaters
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Well engineered.

By Fast Eddy

from Southeast Missouri

Verified Buyer

Comments about Single Pole Thermostat for QMark HBB/Commercial Baseboard Heaters:

very easy to install and works well.

 
5.0

I have bought this product again

By Kranz Bilderstaad

from Washington, DC

Verified Buyer

Comments about Single Pole Thermostat for QMark HBB/Commercial Baseboard Heaters:

Performs as described.

 
5.0

works great

By guido

from san diego

Verified Buyer

Comments about Single Pole Thermostat for QMark HBB/Commercial Baseboard Heaters:

simple thermo with fine tuned control
and no additional wiring

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Single Pole Thermostat for QMark HBB/Commercial Baseboard Heaters

    Q:

    When using two baseboard heaters in one room, can we install one thermostat and daisy-chain?
    Asked on 12/3/2014 by Nancy

    1 answer

    • CUSTOMER CARE

      A:

      depends on which 2, the stats are only rated for a certain amount of wattage, you would need to consult your installer or electrician to be sure

      Answered on 12/16/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?