Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters Zoom

Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters

SKU:HBBT2

Brand: Qmark

Qmark
Qty Price
$35.95
/ each
$103.95 / box (3 units x $34.65)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Type: Thermostat
Amperage:
?
25
Voltage:
?
120v
277v
Accessory For: HBB Series
Commercial Series

Description for Qmark HBBT2

Double pole thermostat snap action type, for use with QMark HBB as well as commercial electric baseboard heaters. Field installed in junction box.

Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters

REVIEW SNAPSHOT®

by PowerReviews
Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters
 
3.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

A working Thermastat

By Ken the Heater Guy

from Helena, Montana

Verified Buyer

Comments about Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters:

I added this double pole thermastat to my Qmark HBB 1500-wtt baseboard heater. I had originally bought a single pole thermastat from another company, but the heater would not go off even when set on low and the room temp was over 70 degrees. That problem was eliminated with this double pole thermastat. When it is set to 'off', the heater is off. The only problem is with the istallation directions for the wiring that came with the thermastat. I had to research 'how to..' on the internet. Why they don't tell you to attach this color wire to that heater wire is beyond me. But, overall, I am very happy with it. And, The SupplyHouse was quick to ship the product.

 
3.0

so-so

By Bill

from New York

Verified Buyer

Comments about Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters:

I used this thermostat on a Qmark Hydronic Electric Baseboard Heater. The heater is manufactured with all metal materials and parts. This thermostat was made with plastic. Not a big deal I guess, however it just felt a little cheap. All that being said it performed perfectly and fit well. I guess in the end thats really all that matters. BTW i used a double pole on a 120V line to cut the connection to both the neutral and hot lines when the thermostat turns off the heater.

 
2.0

Cannot be wallmounted.

By Billy Bob

from Salt Lake City, UT

Verified Buyer

Comments about Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters:

This product would be a lot better if you could wall mount. It works fine, except we have to bend over/under a bench to adjust the heat. We told the folks at Pex supply what we wanted, but they sent the only one made, which attaches to the heating unit.

 
5.0

replacement fits perfect

By TJ Ohio

from Wooster, Ohio

Verified Buyer

Comments about Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters:

Ordered this to replace a similar one in an older unit. Fits perfect, works fine.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters

    Q:

    Does this mount on the heater....
    Asked on 2/20/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat is designed to mount directly to the baseboard.

      Answered on 2/20/2012 by PexSupply Staff from NY
  • Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters

    Q:

    Hello, I am buying the 94" 240v 200w unit and I was wondering if there is a wall mount thermostat option?
    Asked on 8/5/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You can use a wall-mounted thermostat, as long as it is double pole and line-voltage. Two options would be the M602 and the TH1TNDPP.

      Answered on 8/11/2011 by PexSupply Staff from NY
  • Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters

    Q:

    Is the thermostat shown a field mounted on the unit type? I am buying the 94" 240v 200w unit.
    Asked on 2/1/2011 by Jim from Pinehurst, NC

    1 answer

    • CUSTOMER CARE

      A:

      This thermostat will fit on either end of the HBB series baseboards.

      Answered on 2/2/2011 by PexSupply Staff from NY
  • Double Pole Thermostat for QMark HBB/Commercial Baseboard Heaters

    Q:

    What is the difference between a single pole and a double pole thermostat? I am buying 2 Qmark baseboard heaters, an HBB1504 and an HBB 504.
    Asked on 11/4/2010 by Doug from Seattle, WA

    1 answer

    • CUSTOMER CARE

      A:

      Single pole is used for 110 volt while double pole is used for 240 volt. For the HBB504 & HBB504 the double pole should be used.

      Answered on 11/6/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?