LFP Portable Electric Hydronic Heater Zoom

LFP Portable Electric Hydronic Heater

SKU:LFP6152

Brand: Qmark

Qmark
Qty Price
$185.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Length (Inches): 58"
Application: Heating
BTU:
?
2560 - 5120
Amperage:
?
6.3 - 12.5
Wattage:
?
750 to 1500
Voltage:
?
120v
Height: 8.5"
Depth (Inches): 3"

Description for Qmark LFP6152

Fahrenheat LFP series hydronic heaters combine the comfort and safety of traditional heating systems with the freedom and mobility of portable heating systems. They provide uniform, gentle floor-to-ceiling warmth and comfort for use in the bathrooms, and small areas in homes, apartments, condos and offices.

Features:

  • Multiple Wattages: 120 volt models range from 750 watts (2560 BTU/hr) to 1500 watts (5120 BTU/hr). Dual heat model LFP 6152 lets user select 750 or 1500 watts with a turn of a dial.
  • Automatic Thermostat: Automatic thermostat lets you maintain desired comfort level. Merely dial up or down to the level of comfort you prefer. The thermostat will automatically control the heater to maintain that level. Heater design produces gentle, radiant heat even after the thermostat has been satisfied.
  • Contemporary Styling: Low-profile design and Navajo white color blends with any room decor. Tuck-away carrying handle is out of sight when not in use.
  • Steel Unitized Body: High-impact Lexan and steel unitized body resists dents, scratches and rust for long cabinet life.
  • Saves Energy: Between power-on cycles, stored up heat from the liquid filled element keeps on radiating warmth more efficiently than baseboard heaters. Hydronic heaters are energy- efficient because 100% of the heat generated is convected into the room. And individual room control means energy costs are lower than when central heat is wasted on unused rooms.
  • Automatic Thermal Cutout: Linear high temperature cut-out safety checks the entire length of heater and will automatically shut off heater in the event of accidental air blockage.
  • No Maintenance Sealed System: Nothing to fill or replace. No piping, plumbing or water supply. Liquid solution is permanently sealed.
  • Uniform Heat Transfer: Large copper element reservoir maximizes heat retention while oversized aluminum fin surface are helps provide uniform heat transfer the entire length of the heater, assuring operating temperatures well below conventional baseboards.
  • Carrying handle to carry heater from room to room.

LFP Portable Electric Hydronic Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • LFP Portable Electric Hydronic Heater

    Q:

    What is the length of this heater?
    Asked on 9/25/2012 by none from ft.wayne,in

    1 answer

    • CUSTOMER CARE

      A:

      This heater is 58 inches long.

      Answered on 9/28/2012 by PexSupply Staff from NY
  • LFP Portable Electric Hydronic Heater

    Q:

    what square foootage does it cover
    Asked on 9/8/2010 by kat from webster, ma

    1 answer

    • CUSTOMER CARE

      A:

      This unit operates between 2560 BTU's to 5120 BTU's per hour. The unit does not have a set square footage it will cover, as it depends on what BTU's per square foot are needed for the space you are installing the unit.

      Answered on 9/10/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?