QFG Fan-Forced Register Wall Heater (2,000 Watts - 240 Volt) Zoom

QFG Fan-Forced Register Wall Heater (2,000 Watts - 240 Volt)

SKU:QFG2024T2M

Brand: Qmark

Qmark
Qty Price
$159.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

BTU:
?
1706
3412
6824
5118
Application: Heating
Color: Sienna White
Voltage:
?
240v
Wattage:
?
1500
500
2000
1000
Amperage:
?
6.3
8.3
4.2
2.1
Height: 7-3/4"
Width: 16-7/8"
Depth (Inches): 5-1/8"
Type: Wall Recess Kit

Description for Qmark QFG2024T2M

RESIDENTIAL: QFG Series electric in-wall heaters are suitable for use in almost any room. Use single heaters in smaller rooms such as bedrooms and bathrooms. Use multiple heaters (controlled by a single thermostat) in larger rooms such as living rooms and family rooms. Wattage should be determined through heat loss calculations.

COMMERCIAL: Suitable as the primary heat source in smaller rooms and as supplemental heat in almost any general use area.

Features:

  • Dual Protection: Thermal cutout with indicator light and one time thermal fuse
  • Tangential blower for whisper quiet operation
  • Sienna White baked enamel finish
  • Built-in thermostat
  • Open coil element assures quick heat and low maintenance
  • Three piece construction for ease of installation
  • Permanently lubricated, dust-protected bearings
  • Clip-n-Fit feature: allows the installer to change the wattage of the heater to a lower output without moving jumper wire. Each heater is factory wired for its maximum wattage. To change wattage, clip out either jumper 1 or 2 as shown in the installation manual for desired wattage. This Patented Clip-N-FitĀ® feature also prevents the operator to change wattage after installation to a higher wattage.

QFG Fan-Forced Register Wall Heater (2,000 Watts - 240 Volt)

REVIEW SNAPSHOT®

by PowerReviews
QmarkQFG Fan-Forced Register Wall Heater (1,500 Watts - 120 Volt)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works very well

By Paul

from West Burbs of Chicago

Verified Buyer

Comments about QFG Fan-Forced Register Wall Heater (1,500 Watts - 120 Volt):

I installed this in a 12'x16' lower level family room and it warms the room nicely. At full speed is very quiet even sitting within a few feet of it. Well built and solid. Made in the USA so you can't go wrong.

Highly recommended.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • QFG Fan-Forced Register Wall Heater (1,500 Watts - 120 Volt)

    Q:

    Does this product have to be "hard-wired" to your electrical system or can you plug it into an outlet?
    Asked on 1/12/2016 by Jane from Canada

    1 answer

    • CUSTOMER CARE

      A:

      This unit has to be hard-wired to your electrical system.

      Answered on 2/10/2016 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?