SED Fan-Forced Shallow Wall Heater (1,500 Watts - 120 Volt) Zoom

SED Fan-Forced Shallow Wall Heater (1,500 Watts - 120 Volt)

SKU:SED1512

Brand: Qmark

Qmark
Qty Price
$96.95
/ each
$278.85 / box (3 units x $92.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Wattage:
?
1500
Application: Heating
Color: Northern White
BTU:
?
5118
Voltage:
?
120v
Amperage:
?
12.5
Height: 14-1/2"
Width: 10-1/2"
Depth (Inches): 3-3/4"
Temperature Range (F): 45° to 135°F
Weight (lbs): 11 lbs
Type: Wall Recess Kit
Wall Surface Kit

Description for Qmark SED1512

Ideally suited for recessed shallow wall mount application, such as manufactured homes.

RESIDENTIAL: Suitable for use in almost any room. Use single heaters in smaller rooms such as bedrooms and bathrooms. Use multiple heaters (controlled by a single remote thermostat) in larger rooms such as living rooms and family rooms. Wattage levels should be determined by heat loss calculations.
COMMERCIAL: Suitable as the primary heat source in smaller rooms and as supplemental heat in almost any general use area.

Features:

  • Fast-response coil element assures quick heat and low maintenance
  • Three piece construction for ease of installation
  • Dual protection: thermal cutout with indicator light and one time thermal fuse
  • Built-in double pole thermostat (45° to 135°F Range)
  • Field wiring compartment for ease of installation

SED Fan-Forced Shallow Wall Heater (1,500 Watts - 120 Volt)

REVIEW SNAPSHOT®

by PowerReviews
QmarkSED Fan-Forced Shallow Wall Heater (1,500 Watts - 120 Volt)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

I will buy from Pex Supply again.

By Mike

from Charleston WV

Verified Buyer

Comments about SED Fan-Forced Shallow Wall Heater (1,500 Watts - 120 Volt):

I could not find a 1500 watt heater except online.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • SED Fan-Forced Shallow Wall Heater (1,500 Watts - 120 Volt)

    Q:

    Does this heater thermostat, can you set it on the exact temp you want? For example 50 degrees or 75 degrees
    Asked on 1/14/2016 by Janis from New mexico

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the thermostat has that capability.

      Answered on 3/16/2016 by SupplyHouse Staff from New York
  • SED Fan-Forced Shallow Wall Heater (1,500 Watts - 120 Volt)

    Q:

    does this wall heater or one like this come with remote
    Asked on 3/12/2011 by Anonymous from scotia n.y

    1 answer

    • CUSTOMER CARE

      A:

      This heater does not include a remote.

      Answered on 3/15/2011 by PexSupply Staff from NY
  • SED Fan-Forced Shallow Wall Heater (1,500 Watts - 120 Volt)

    Q:

    Need dimension for the grill and opening.
    Asked on 10/18/2010 by nori from Vista ca.,

    1 answer

Displaying questions 1-3

Do you have a question about this product?