SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt) Zoom

SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt)

SKU:SED2024

Brand: Qmark

Qmark
Qty Price
$136.95
/ each
$395.85 / box (3 units x $131.95)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

BTU:
?
6824
5118
Application: Heating
Color: Northern White
Voltage:
?
240v
208v
Wattage:
?
1500
2000
Amperage:
?
8.3
7.2
Height: 14-1/2"
Width: 10-1/2"
Depth (Inches): 3-3/4"
Temperature Range (F): 45° to 135°F
Weight (lbs): 11 lbs
Type: Wall Recess Kit
Wall Surface Kit

Description for Qmark SED2024

Ideally suited for recessed shallow wall mount application, such as manufactured homes.

Features:

  • Fast-response coil element assures quick heat and low maintenance
  • Three piece construction for ease of installation
  • Dual protection: thermal cutout with indicator light and one time thermal fuse
  • Built-in double pole thermostat (45° to 135°F Range)
  • Field wiring compartment for ease of installation

RESIDENTIAL: Suitable for use in almost any room. Use single heaters in smaller rooms such as bedrooms and bathrooms. Use multiple heaters (controlled by a single remote thermostat) in larger rooms such as living rooms and family rooms. Wattage levels should be determined by heat loss calculations.

COMMERCIAL: Suitable as the primary heat source in smaller rooms and as supplemental heat in almost any general use area.

SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt)

REVIEW SNAPSHOT®

by PowerReviews
QmarkSED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt)
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Great Product - Great Company

By CRVP

from Texas

Verified Buyer

Comments about SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt):

Quality product!

  • Primary use:
  • Business
 
5.0

"Perfect baseboard replacement"

By Rick the architect

from Boise, ID

Verified Buyer

Comments about SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt):

I removed an old baseboard heater that did nothing and took up valuable wall space in my basement. Easily installed this shallow wall heater (in 2x4 flat studded wall). Looks great and works great. I should have done this long ago. Will most likely replace a few more baseboards with the same.

  • Primary use:
  • Personal
 
5.0

Easy to Install

By Jim

from Virginia Beach, VA

Verified Buyer

Comments about SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt):

Great to heat small area. Easy to install, affordable and simple to operate.

  • Primary use:
  • Personal
 
5.0

great heater

By mj

from portland OR

Verified Buyer

Comments about SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt):

Was easy to install. Like that its shallow.

  • Primary use:
  • Business
 
3.0

Eazy wall installation

By TONY

from Ann Arbor, Michigan

Verified Buyer

Comments about SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt):

This unit supplies supplemental heat to a part of my basement. The unit requires no venting concerns an fits well in wall.

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • SED Fan-Forced Shallow Wall Heater (2,000 Watts - 240 Volt)

    Q:

    Can this heater be mounted directly on the wall, and not inside the wall?
    Asked on 1/18/2016 by Amanda from Falls City, NE

    1 answer

    • CUSTOMER CARE

      A:

      Yes this heater can be mounted on the surface of the wall with the use of the surface mounting frame which is SKU:SEDSM.

      Answered on 2/3/2016 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?