Description
Easily install the Qmark 2512W without disassembly with mounting holes in rear of cabinet for fast, easy installation. Designed for quiet operation. No popping and pinging normally associated with baseboards. Lead wires allow quick field connection to either end of heater. Knockouts at each end for convenient wiring. Ground wire pigtails included in each junction box. Continuous capillary tube safety thermal cutout protection in case of air flow blockage.

Built-in cable clamp provided in each junction box to restrain incoming cables without using additional hardware, enables fast, easy wiring. Navajo White enamel finish retains attractive appearance and compatible with all interior decors. Exclusive heating element design combines the durability of a steel tubular heater with the excellent heat transfer characteristics of aluminum fins.

Benefits:
  • A steel tubular heater's durability and the excellent heat transfer abilities of aluminum fins are combined into the heating element
  • Built in cable clamp included for fast and easy wiring
  • Easy out knockouts for convenient wiring and overall easy installation
  • Has a chimney fin element for maximum air circulation
  • Has a Navajo white enamel finish that blends in with most interior decor
  • Sharp corners are eliminated by rounded ends on the top and front of the unit
Read more
Specs
Color:
Navajo White
BTU Output:
1365
Length (Inches):
24"
Voltage:
120v
Wattage:
400
Type:
Baseboard Heater
Height:
6.75"
Depth (Inches):
2-7/8"
Application:
Electric Heating
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    23 Product Reviews

    Product Q&A