Description
  • Easily installed without disassembly.
  • Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
  • Built-in safety thermal cut-off protection.
  • Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
  • UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
  • Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
  • Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
  • Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.
Read more
Specs
Color:
Navajo White
Length (Inches):
36"
Voltage:
120v
Wattage:
750
BTU Output:
2559
Type:
Baseboard Heater
Model:
Qmark HBB
Height:
6.75"
Depth (Inches):
2-7/8"
Application:
Electric Heating
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    21 Product Reviews

    Product Q&A