48" Electric Baseboard Heater (120 volts - 1000 watts) Zoom

48" Electric Baseboard Heater (120 volts - 1000 watts)

SKU:2514W

Brand: Qmark

Qmark
Qty Price
$43.65
/ each
$126.75 / box (3 units x $42.25)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Color: Navajo White
Length (Inches): 48"
Voltage:
?
120v
Wattage:
?
1000
BTU Output: 2559
Type: Baseboard Heater
Model: Qmark HBB
Height: 6.75"
Depth (Inches): 2-7/8"
Application: Electric Heating

Description for Qmark 2514W

Easily installed without disassembly.
-Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
-Built-in safety thermal cut-off protection.
-Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
-UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
-Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
-Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
-Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.

48" Electric Baseboard Heater (120 volts - 1000 watts)

REVIEW SNAPSHOT®

by PowerReviews
Qmark72" Electric Baseboard Heater (120 volts - 1500 watts)
 
4.7

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

92%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (11)

        Most Liked Positive Review

         

        Works great

        I bought this heater to supplement heat for my stepson's bedroom as it is in the basement and gets very cold. It is working great and the complaints about seeing his breathe have ceased. ...Read complete review

        I bought this heater to supplement heat for my stepson's bedroom as it is in the basement and gets very cold. It is working great and the complaints about seeing his breathe have ceased. It was easy to install. Just make sure you plan on getting a thermostat for it as temperature control does not come with it.

        VS

        Most Liked Negative Review

         

        This product whistles also

        I spent several hours replacing the previous unit from you only to find the replacement also whistles whenever it is powered up to heat.
        Bad product!!!

        I spent several hours replacing the previous unit from you only to find the replacement also whistles whenever it is powered up to heat.
        Bad product!!!

        Reviewed by 14 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Great heater at a fair price

        By Yogibear

        from Staten Island NY

        Verified Buyer

        Comments about 24" Electric Baseboard Heater (120 volts - 400 watts):

        Great heater for small bathroom

        (1 of 1 customers found this review helpful)

         
        5.0

        No complaints, easy hook up

        By Big Mike

        from Philly, Pa

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 24" Electric Baseboard Heater (120 volts - 400 watts):

              Use for a small 6 by 8 bathroom in basement. Works like a charm. It'll cook you out of the room

              • Primary use:
              • Personal
               
              5.0

              Good Product

              By lucky dave

              from Pgh Pa

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 60" Electric Baseboard Heater (120 volts - 1250 watts):

                    Easy to mount works well.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    Screened in porch heat

                    By DIY Installer

                    from Keller, Texas

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 72" Electric Baseboard Heater (120 volts - 1500 watts):

                          Installed three of these on our screened in porch so we can use it during the winter. Added a 24 volt 3P control relay and simple T-stat and they work great.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Small but mighty

                          By Mike

                          from Midwest

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 24" Electric Baseboard Heater (120 volts - 400 watts):

                                This heater was easy to install, and the best thing about Supply House is their explicit installation instructions. Heater itself works well, heats up fast and thermostat cycles as expected. Highly recommend it and Supply House.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Works wonders for 350 watts!

                                By DIY Dan

                                from Atlanta NW

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 24" Electric Baseboard Heater (120 volts - 400 watts):

                                      I use this heater to heat up a small space of 30 square feet and it will warm up 20 degrees in 10 minutes! It all I have to do is turn the dial up and it will be producing heat in under a minute. I usually use a fan on it after I turn it off to keep blowing warm air out until the elements cool. Over all, this is an extremely well-built baseboard heater and I expect to use it for years and maybe decades to come.

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Nice Heater

                                      By Papala

                                      from Zionsville, IN

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 24" Electric Baseboard Heater (120 volts - 400 watts):

                                            I needed a 120V heater 24" long for a chilly bathroom in the basement. None of the box stores carry the 120V model so I went to the internet. This heater works perfectly heating a 50 sqft room with 9' ceilings. Great heater, great price and great service from Pex Supply. My first experience with them and I will return as needed.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Worked well

                                            By Viv

                                            from Rhode Island

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 24" Electric Baseboard Heater (120 volts - 400 watts):

                                                  Very Easy to install, worked awesome

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  1.0

                                                  This product whistles also

                                                  By Wally

                                                  from Hortonville, WI

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 60" Electric Baseboard Heater (120 volts - 1250 watts):

                                                        I spent several hours replacing the previous unit from you only to find the replacement also whistles whenever it is powered up to heat.
                                                        Bad product!!!

                                                        • Primary use:
                                                        • Business
                                                         
                                                        5.0

                                                        Attractive & Easy to Install

                                                        By Carole

                                                        from Northern Virginia

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 72" Electric Baseboard Heater (120 volts - 1500 watts):

                                                              A friend who knows about electricity (and was able to confirm that the line was 120 volts) installed this heater in a one-car garage that had been converted into a family room with beige walls. It provides sufficient heat, and the Navajo White color looks good with the walls.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              18 Questions | 24 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • 36" Electric Baseboard Heater (120 volts - 750 watts)

                                                                Q:

                                                                Can one use a wall mounted thermostat instead of the one offered to go with this unit. Like a Honeywell wall mount heat only thermostat.
                                                                Asked on 7/20/2014 by John from Cheraw South Carolina

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  There are many wall-mount thermostats that would work with this heater. A Honeywell TL8130A1005 and a Lux PSPLV512 may be worth looking at if you want a digital/programmable thermostat.

                                                                  Answered on 7/23/2014 by SupplyHouse Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Certainly. The power from the wall mounted thermostat would connect directly to the heating elements, bypassing the built in thermostat
                                                                  Sent from my iPad

                                                                  Answered on 7/22/2014 by Anonymous
                                                              • 24" Electric Baseboard Heater (120 volts - 400 watts)

                                                                Q:

                                                                I have limited space. Can this unit be installed vertically instead of horizontally?
                                                                Asked on 6/21/2014 by DIYer from Roosevelt, UT

                                                                1 answer

                                                              • 4' Electric Baseboard Heater (120 volts - 1000 watts)

                                                                Q:

                                                                I want to use 5 of these heaters (in different sizes) in a basement remodel. Can I hook them all up to a single Honeywell wireless thermostat, or do I have to use a separate thermostat for each unit?
                                                                Asked on 3/17/2014 by Dan from PROVIDENCE, RI

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The amperage rating of the thermostat must exceed the combined amp draw of the heaters.

                                                                  Answered on 3/19/2014 by SupplyHouse Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You may be able too, but watch for total number of watts and wire size. I
                                                                  think I would consult with electrician to make sure.

                                                                  Answered on 3/17/2014 by Anonymous
                                                              • 24" Electric Baseboard Heater (120 volts - 400 watts)

                                                                Q:

                                                                I need a unit mount thermostat. Should I buy single post thermostat or double post for this heater?
                                                                Asked on 6/28/2013 by David from Chicago

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  You should typically use a single-pole thermostat with a 120-volt baseboard.

                                                                  Answered on 6/28/2013 by PexSupply Staff from NY
                                                              • 24" Electric Baseboard Heater (120 volts - 400 watts)

                                                                Q:

                                                                what size room will it heat
                                                                Asked on 9/9/2012 by dick from milledgeville, ga

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This unit (part 2512W) can provide 1,365 BTUs. The answer to your question really depends on how many BTUs the room needs, which varies depending on location and insulation quality.

                                                                  Answered on 9/11/2012 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  It should heat a 10 x 14 room pretty good.
                                                                  I use a 4' in the same size room and it will run you out of the room.

                                                                  Answered on 9/12/2012 by Anonymous
                                                              • 72" Electric Baseboard Heater (120 volts - 1500 watts)

                                                                Q:

                                                                What is an average monthly cost for using one of the six feet units?
                                                                Asked on 8/6/2012 by Oz from chesapeake, Va.

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Operating cost is affected by hours of operation and the wattage of unit. If you take the wattage of the unit multiply by the hours of usage. Then divide by 1000 (W/Kw). This will give the cost of electiricty.

                                                                  Answered on 8/7/2012 by PexSupply Staff from NY
                                                              • 24" Electric Baseboard Heater (120 volts - 400 watts)

                                                                Q:

                                                                How hard are these to install? I have a tenant apartment without a heater. I would like to get rid of the portable heaters and install these instead.
                                                                Asked on 4/30/2012 by Kamran from San Francisco

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Baseboard heaters are very easy to mount and are pretty simple to
                                                                  wire. It is best to have a dedicated circuit.

                                                                  Answered on 4/30/2012 by Another PexSupply Customer
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Very easy to install. Need line 120volt 20 amp from main panel
                                                                  Sent from my iPhone

                                                                  Answered on 5/1/2012 by Another PexSupply Customer
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Installing these heaters requires significant knowledge of electrical wiring.

                                                                  Answered on 5/1/2012 by PexSupply Staff from NY
                                                              • 4' Electric Baseboard Heater (120 volts - 1000 watts)

                                                                Q:

                                                                Does the optional thermostat go on the heater itself?
                                                                Asked on 11/16/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, Qmark makes a thermostat that mounts directly to the heater.

                                                                  Answered on 11/23/2011 by PexSupply Staff from NY
                                                              • 72" Electric Baseboard Heater (120 volts - 1500 watts)

                                                                Q:

                                                                For this heater, what thermostat do I need. I am getting 4 heaters and I want them all to be individually controlled. The other 3 heaters will be 2' or 3'
                                                                Asked on 10/24/2011 by Anonymous from Blue Ridge, Ga.

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Qmark offers the TA1AW and TA2AW to use with this baseboard.

                                                                  Answered on 11/15/2011 by PexSupply Staff from NY
                                                              • 4' Electric Baseboard Heater (120 volts - 1000 watts)

                                                                Q:

                                                                does this unit require a 220 line
                                                                Asked on 10/19/2011 by dumb owner from fountain hill pa

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This unit is rated for 120 volts.

                                                                  Answered on 11/15/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product?