72" Electric Baseboard Heater (120 volts - 1500 watts) Zoom

72" Electric Baseboard Heater (120 volts - 1500 watts)

SKU:2516W

Brand: Qmark

Qmark
Qty Price
$62.35
/ each
$179.85 / box (3 units x $59.95)
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Color: Navajo White
Length (Inches): 72"
Voltage:
?
120v
Wattage:
?
1500
BTU Output: 5118
Type: Baseboard Heater
Model: Qmark HBB
Height: 6.75"
Depth (Inches): 2-7/8"
Application: Electric Heating

Description for Qmark 2516W

Easily installed without disassembly.
-Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
-Built-in safety thermal cut-off protection.
-Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
-UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
-Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
-Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
-Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.

72" Electric Baseboard Heater (120 volts - 1500 watts)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons