24" Electric Baseboard Heater (240 volts - 400 watts), Northern White Zoom

24" Electric Baseboard Heater (240 volts - 400 watts), Northern White

SKU:2542NW

Brand: Qmark

Qmark
Qty Price
$28.95
/ each
$83.85 / box (3 units x $27.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Color: Northern White
Length (Feet): 2 ft.
Voltage:
?
240v
Wattage:
?
400
BTU Output: 1365
Type: Baseboard Heater
Model: Qmark HBB
Height: 6.75"
Depth (Inches): 2-7/8"
Application: Electric Heating

Description for Qmark 2542NW

Easily installed without disassembly.
-Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
-Built-in safety thermal cut-off protection.
-Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
-UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
-Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
-Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
-Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.

24" Electric Baseboard Heater (240 volts - 400 watts), Northern White

REVIEW SNAPSHOT®

by PowerReviews
Qmark60" Electric Baseboard Heater (240 volts - 1,250 watts)
 
4.1

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

90%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (11)

Most Liked Positive Review

 

Works Great

I replaced at 48" 1980's Cadet electric baseboard with this baseboard. This baseboard is much quieter and makes no noise at all compared to my old LOUD baseboards. Also I learned...Read complete review

I replaced at 48" 1980's Cadet electric baseboard with this baseboard. This baseboard is much quieter and makes no noise at all compared to my old LOUD baseboards. Also I learned that it is important to follow the directions and leave the baseboard loosely attached to the wall so there is some room for expansion/contraction. If you crank the screws in really tight from the baseboard to the wall, your baseboard will pop and make noise everytime it turns on. This baseboard works good with the new digital thermostats that have gradiated heating, i.e., the baseboard can be heated none, a little, or a lot as controlled by the thermostat. My old baseboards were pretty much either off or very hot. The gradiated heat makes for a more comfortable room and is more energy efficient. This baseboard also puts out a lot more heat than my prior 48" baseboard even though they are the same output. The installation instructions were clear and installation was straight-forward.

VS

Most Liked Negative Review

 

Disappointing.

I was not expecting much but was still disappointed. It is very cheaply made, which I expected, but the installation was awful. I spent twice as much time getting the cover plate screwed...Read complete review

I was not expecting much but was still disappointed. It is very cheaply made, which I expected, but the installation was awful. I spent twice as much time getting the cover plate screwed back on then I did on the rest of the project. Simply providing a better screw would have helped. Marley seemed to only consider the bottom line, never the customer, when building this product. I'm glad I re-purposed older units for the rest of the house.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

(1 of 1 customers found this review helpful)

 
2.0

Not great quality.

By kc

from Indianapolis, In

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about 60" Electric Baseboard Heater (240 volts - 1,250 watts), Northern White:

        I bought five of these in various sizes. Three of them I had to repair out of the box. The boxes weren't damaged, but the flimsy sheet metal was messed up, especially where the top meets the end. I hope they work better than they looked coming out of the box. Price was good compared to big box stores.

        • Primary use:
        • Personal

        (1 of 1 customers found this review helpful)

         
        5.0

        Works Great

        By MountainHouse

        from Colorado

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 48" Electric Baseboard Heater (240 volts - 1000 watts):

              I replaced at 48" 1980's Cadet electric baseboard with this baseboard. This baseboard is much quieter and makes no noise at all compared to my old LOUD baseboards. Also I learned that it is important to follow the directions and leave the baseboard loosely attached to the wall so there is some room for expansion/contraction. If you crank the screws in really tight from the baseboard to the wall, your baseboard will pop and make noise everytime it turns on. This baseboard works good with the new digital thermostats that have gradiated heating, i.e., the baseboard can be heated none, a little, or a lot as controlled by the thermostat. My old baseboards were pretty much either off or very hot. The gradiated heat makes for a more comfortable room and is more energy efficient. This baseboard also puts out a lot more heat than my prior 48" baseboard even though they are the same output. The installation instructions were clear and installation was straight-forward.

              • Primary use:
              • Personal
               
              4.0

              It works

              By Rod

              from Flat Top Moutain, WV

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 24" Electric Baseboard Heater (240 volts - 400 watts), Northern White:

                    Product is as discribed .

                    • Primary use:
                    • Personal

                    (0 of 1 customers found this review helpful)

                     
                    5.0

                    Got exactly what I asked for

                    By Steve

                    from Hope, NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 36" Electric Baseboard Heater (240 volts - 750 watts), Northern White:

                          Simple and easy to install.

                          • Primary use:
                          • Personal
                           
                          4.0

                          Nice Heater

                          By RJM064

                          from Boston, Ma

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 96" Electric Baseboard Heater (240 volts - 2,000 watts), Northern White:

                                This was a supplemental heater to my hot air system.
                                The heater was installed in an open room, so the humming noise isn't much of an issue. I would imagine if it was installed in a tv room or bedroom it might be a little annoying.PexSupply was great, quick delivery and great customer service.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                great product

                                By phillip

                                from bryson city nc

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 60" Electric Baseboard Heater (240 volts - 1,250 watts):

                                      easy to in stall

                                      • Primary use:
                                      • Personal

                                      (0 of 1 customers found this review helpful)

                                       
                                      1.0

                                      Disappointing.

                                      By Barmy

                                      from WNY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 48" Electric Baseboard Heater (240 volts - 1000 watts):

                                            I was not expecting much but was still disappointed. It is very cheaply made, which I expected, but the installation was awful. I spent twice as much time getting the cover plate screwed back on then I did on the rest of the project. Simply providing a better screw would have helped. Marley seemed to only consider the bottom line, never the customer, when building this product. I'm glad I re-purposed older units for the rest of the house.

                                            • Primary use:
                                            • Personal

                                            (2 of 2 customers found this review helpful)

                                             
                                            5.0

                                            good buy

                                            By TetonAvi

                                            from Summit County, CO

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 72" Electric Baseboard Heater (240 volts - 1500 watts):

                                                  Easy installation, works great. We had very old baseboards/thermostats in our house. The upgrade was way overdue. These heaters are affordable and efficient.

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  I would buy this product again

                                                  By Cabin Builder

                                                  from Utah/Idaho/Montana

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 24" Electric Baseboard Heater (240 volts - 400 watts):

                                                        This baseboard heater is a little shorter for its wattage than some of the other brands--a feature that was important to me because of where I was installing it. Also it has rounded corners, a feature that I like because it will be a little safer for my grandchildren.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        I'm impressed with the output.

                                                        By Jake

                                                        from Grand Coulee WA

                                                        Verified Reviewer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 30" Electric Baseboard Heater (240 volts - 500 watts):

                                                              Easy to install and great output.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              11 Questions | 22 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • 96" Electric Baseboard Heater (240 volts - 2,000 watts), Northern White

                                                                Q:

                                                                What is the gauge of the metal used for the cover?
                                                                Asked on 12/23/2014 by oliver from San Francisco Calif

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The heaters shall be fabricated of minimum .028 inch steel.

                                                                  Answered on 12/24/2014 by Supplyhouse Staff from New York
                                                              • 96" Electric Baseboard Heater (240 volts - 2,000 watts)

                                                                Q:

                                                                Does this unit have a built in thermostat?
                                                                Asked on 11/4/2014 by Victor from Basking Ridge,N.J.

                                                                1 answer

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  ...my guess would be that it requires a separate 240 v thermostat to run it

                                                                  Answered on 11/5/2014 by Anonymous
                                                              • 48" Electric Baseboard Heater (240 volts - 1000 watts)

                                                                Q:

                                                                does the 4 foot electric baseboard heater have a built in thermostat
                                                                Asked on 11/20/2012 by none

                                                                8 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No

                                                                  Answered on 11/20/2012 by Lima mike from Baltimore
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Heaters do not come w/Tstats installed. You can add a BB Tstat where one of the end covers go.

                                                                  Answered on 11/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Nope, I bought a separate one.

                                                                  Answered on 11/20/2012 by Geodude from Colorado
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Nope. You'll need to purchase this extra.

                                                                  Answered on 11/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No . U have to have one before
                                                                  JL

                                                                  Answered on 11/23/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No tstat on this model. You'll have to buy a separate one. Make sure it's for electric heat only.
                                                                  Sent from my iPhone

                                                                  Answered on 11/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I think you can buy it that way!

                                                                  Answered on 11/21/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No, it does not. You need to use a separate wall mounted 240v thermostat
                                                                  Sent from my iPhone

                                                                  Answered on 3/17/2013 by Anonymous
                                                              • 24" Electric Baseboard Heater (240 volts - 400 watts)

                                                                Q:

                                                                what size room will this heat sq.ft. of 200 ?
                                                                Asked on 10/2/2012 by Mary from Cottonwood AZ

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Hi, rule of thumb is 10 watts for sq. ft.   so..... 200sq. ft.  x 10 watts = 2000 watts, hope this helps. ----- Original Message -----

                                                                  Answered on 10/2/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This unit can provide 1,365 BTUs of heat, which is probably not enough for a 200 square foot room.

                                                                  Answered on 10/5/2012 by PexSupply Staff from NY
                                                              • 72" Electric Baseboard Heater (240 volts - 1500 watts)

                                                                Q:

                                                                Will the electric baseboard heaters work with hardwood floors or is that an issue? I saw in the specs that it states for wal to wall carpet....
                                                                Asked on 9/8/2012 by Mtenpenny from Knoxville, tn

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Mine seem to work fine in in both conditions. I have tile in my bathroom- laundry area and I carpet in the rest of the house. In fact the bathroom units warm the tile slightly which can get cold in the winter. I see no problem with wood floors either.

                                                                  Answered on 9/9/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Hello, electric baseboard heaters will work with any kind of flooring, hardwood, tile, carpet, etc.
                                                                  Hope this helps.

                                                                  Answered on 9/9/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I'm no expert, but I wouldn't think twice about installing then over
                                                                  hardwood. I would do it.

                                                                  Answered on 9/9/2012 by Anonymous
                                                              • 96" Electric Baseboard Heater (240 volts - 2,000 watts), Northern White

                                                                Q:

                                                                What period of time is the BTU rating measured at? For example does it take 1 hour for the unit to output 6800ish BTU's.
                                                                Asked on 7/25/2012 by Ryan from Waterford, mi

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, this is a BTUH or BTU/Hour rating.

                                                                  Answered on 7/25/2012 by PexSupply Staff from NY
                                                              • 60" Electric Baseboard Heater (240 volts - 1,250 watts), Northern White

                                                                Q:

                                                                I am considering this unit, but I'm wondering if the same size hydronic unit would be worth the extra cost in regards to heater performance. I'm thinking of replacing some 30 year old baseboard 240 volt units of unknown brand, wattage, or btu output! They don't seem up to the job lately, which seems odd since there are no moving parts to wear out! Any/all advice greatly appreciated! Thanks...........Andy
                                                                Asked on 2/3/2012 by Andy from Beautiful downtown Upper Lisle, NY

                                                                2 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  QMark's Electric Hydronic baseboards incorporate some liquid with the electrical element. The fluid holds heat and allows those units to function more efficiently than standard electrical units (because the element does not need to run as long). We're not sure of the exact relative efficiency ratings and electrical draws, but using the electric-hydronic unit would probably pay off more in areas with higher electric rates per kWh.

                                                                  Answered on 2/3/2012 by PexSupply Staff from NY
                                                                • A:

                                                                  All electric heaters are 100% efficient...No need for government ratings, no need to say any more or less.

                                                                  Answered on 7/25/2013 by Bruce from Idaho Falls, ID
                                                              • 24" Electric Baseboard Heater (240 volts - 400 watts), Northern White

                                                                Q:

                                                                Does this unit come with a thermostate or is that a separate purchase? If I need to purchase a thermostate, which one is recommended for this unit?
                                                                Asked on 10/17/2011 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This unit does not come with a thermostat. We would recommend a TA2AW thermostat.

                                                                  Answered on 10/27/2011 by PexSupply Staff from NY
                                                              • 96" Electric Baseboard Heater (240 volts - 2,000 watts), Northern White

                                                                Q:

                                                                Will the 8' heat a room that is 12' x 15'? If not what would be ideal to heat a room of this size?
                                                                Asked on 1/11/2011 by Vee from Dallas, TX

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  As long as your heat load is not over 6,826 BTUs, this unit will work fine.

                                                                  Answered on 1/28/2011 by PexSupply Staff from NY
                                                              • 96" Electric Baseboard Heater (240 volts - 2,000 watts), Northern White

                                                                Q:

                                                                what is the btu on the 8'?
                                                                Asked on 12/23/2010 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  It is 6,826 BTUs.

                                                                  Answered on 12/23/2010 by PexSupply Staff from NY
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product?