60" Electric Baseboard Heater (240 volts - 1,250 watts) Zoom

60" Electric Baseboard Heater (240 volts - 1,250 watts)


Brand: Qmark

Qty Price
/ each
$155.85 / box (3 units x $51.95)
In Stock! Ships in 24-48 Hours
(1 Available)



Color: Navajo White
Length (Inches): 60"
BTU Output: 4265
Type: Baseboard Heater
Model: Qmark HBB
Height: 6.75"
Depth (Inches): 2-7/8"
Application: Electric Heating

Description for Qmark 2545W

  • Easily installed without disassembly.
  • Designed for quiet operation...no popping and pinging normally associated with baseboard heaters.
  • Built-in safety thermal cut-off protection.
  • Easy out knockouts at each end for convenient wiring. Knockouts inside wiring compartment allow field installation of optical raceway kit from end to end, forming UL listed wiring.
  • UL listed for installation on wall at floor level with wall-to-wall carpeting. Heater stands unsupported during installation.
  • Navajo White or Northern White enamel finish retains attractive appearance and is compatible with all interior decors.
  • Pre-notched mounting guide marks for fast and easy installation without disassembling the unit.
  • Built -in cable clamp in both wiring compartments to restrain incoming cables without using additional hardware.

60" Electric Baseboard Heater (240 volts - 1,250 watts)

Q&A: Ask the Questions, share answers