Description
Control your Comfort:
  • Built-in Digital Interface
  • Remote controlled
  • 9 Hour Timer with auto shut-off

Perfect for 2 Car Garage:
  • 4800 watts and 16,378 BTU’s/hr

Residential Grade Unit Heater:
  • Durable unit with scratch and rust resistant finish

Applications Include:
  • Garages
  • Small Warehouses
  • Storage Facilities
  • Workshops

Features:
  • 240V – 4800 watt / 208V – 3600 watt Garage / Utility Heater
  • Hardwired to provide easy installation and clean aesthetic look
  • Remote Control included for easy operations (batteries not included)
  • Digital LED Interface
  • Optional timer feature up to nine hours with automatic shut off
  • Thermostat ranges from 45° F – 99° F
  • Built-In Fan Delay to prolong element life
  • Power Indicator Light
  • Stainless Steel tubular heating element
  • Includes mounting bracket for wall or ceiling installation
  • 1 year warranty
Read more
Manuals (1)
Specs
BTU:
16378
Type:
Unit Heater
Wattage:
4800
Voltage:
240v
Temperature Range (F):
45°F – 99°F
Weight (lbs):
13 lbs
Warranty:
1 Year
×
Heating Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A