70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts) Zoom

70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts)

SKU:HBB1504

Brand: Qmark

Qmark
Qty Price
$255.95
/ each
$737.85 / box (3 units x $245.95)
In Stock! Ships in 24-48 Hours
(30 Available)
0

Resources

Specs

Length (Inches): 70"
Voltage:
?
240v
Wattage:
?
1500
BTU Output: 5120
3839
Type: Baseboard Heater
Color: Navajo White
Model: Qmark HBB
Height: 8-3/8"
Application: Electric Heating
Features: Environmentally Safe Silicon Oil

Description for Qmark HBB1504

A sheathed electric heating element is totally immersed in a heat-transfer liquid and sealed in a heater-length copper tube. The large diameter reservoir maximizes the volume of heat storage fluid to prolong the thermal constant of the entire heater. Gentle heat keeps radiating even after the thermostat turns off because of the hydronic elements retention qualities.

GO-ANYWHERE DESIGN. The entire unit mounts flush to any wall and flat on any floor - wood, carpet or tile. The trim, three-inch thick functional design and low operating temperatures allow carpeting to be installed up to and around the baseboard.

QUALITY INSIDE AND OUT. Heavy-duty welded steel louvered grilles discourage insertion of foreign objects and direct heat outward into the room. Designer-style junction boxes are made of high-strength Lexan+ to resist scratches and wear marks. Built-in cut-off automatically shuts down the heater should any overheating occur.

70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts)

REVIEW SNAPSHOT®

by PowerReviews
Qmark70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts)
 
4.7

(based on 67 reviews)

Ratings Distribution

  • 5 Stars

     

    (52)

  • 4 Stars

     

    (12)

  • 3 Stars

     

    (3)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

98%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (59), Business (5)

Most Liked Positive Review

 

toasty bathroom

I got it to supplement the heat in a cold Chicago master bathroom. We didn't want a noisy fan or a blower that would make you feel cold coming out of the shower. Read complete review

I got it to supplement the heat in a cold Chicago master bathroom. We didn't want a noisy fan or a blower that would make you feel cold coming out of the shower.
We got the 46"? one because we had high ceilings and two windows in this bathroom, but putting the thermostat on low or #1 is enough to make the bathoom, an adjacent changing room AND the master bedroom toasty. We probably could have gone with a smaller unit but we love it. We can also lower the nightime setting on the home thermostat and not heat the whole house throughout the night.

VS

Most Liked Negative Review

 

Good quality but has odor

Installation went pretty well without too much trouble. Build quality is okay, there were some issues internally, some metal had to be bent as they seem to be damaged in shipping as opposed...Read complete review

Installation went pretty well without too much trouble. Build quality is okay, there were some issues internally, some metal had to be bent as they seem to be damaged in shipping as opposed to a manufacturing issue. The only issue that I've noticed is that now two weeks after they've been on, there is still a strong odor of chemicals coming from the units. I'm hoping that after a period of time that burns off, my wife has real issues with these kinds of smells so I would not recommend this for chemically sensitive people. I would have given a five star review if the smell is not so strong.

Reviewed by 67 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

I am continuing to use several of these, they're great!

By Mark

from Bozeman, MT

Verified Buyer

Comments about 70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts):

I am replacing 38 year old resistance heaters and the client is elated!

  • Primary use:
  • Business
 
5.0

Exactly as expected

By MikeM

from Cape Cod

Verified Buyer

Comments about 58" Hydronic Electric Baseboard Heater (240 Volt - 1,250 Watts):

I had other Hydronic heaters in my home and wanted to replace with more. These work great and have more even heat. Shipping was very fast and the price is good. I have purchased through Supply House before and have always been pleased.

  • Primary use:
  • Personal
 
5.0

Great Product

By Dan

from Conesville, NY

Verified Buyer

Comments about 46" Hydronic Electric Baseboard Heater (240 Volt - 1000 Watts):

I used this unit in my weekend cabin. Works great, easy to install.

  • Primary use:
  • Personal
 
5.0

heater

By kes

from indiana

Verified Buyer

Comments about 34" Hydronic Electric Baseboard Heater (240 Volt - 750 Watts):

works great

  • Primary use:
  • Personal
 
5.0

Great product

By Phyl

from Baltimore MD

Verified Buyer

Comments about 70" Hydronic Electric Baseboard Heater (120 Volt - 1,500 Watts):

This is warming my front room, which doesn't get adequate heat. It's quiet and efficient. My toes and fingers love it.

  • Primary use:
  • Personal
 
5.0

Product is excellent and will be buying additional units.

By none

from Palermo, NJ

Verified Buyer

Comments about 94" Hydronic Electric Baseboard Heater (240 Volt - 2,000 Watts):

The hydronic baseboard unit was easy to install, looks great in our living room and was reasonably priced. Delivery was prompt and we will be installing additional units when funds are available

  • Primary use:
  • Personal
 
4.0

Works well and quiet

By Tom

from Virginia

Verified Buyer

Comments about 70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts):

Replaced a standard BB heater with hydronic. 2 things I like, very quiet, no metal creaking and it's better looking than the old one. I had seen reviews about it taking longer to heat up, but I find it heats up as quickly as the old one. Overall, happy with it. I would do the whole house in hydronic, but not sure if it's cost effective. Dealing with Supply House was a pleasure, would recommend.

  • Primary use:
  • Personal

(0 of 1 customers found this review helpful)

 
5.0

fabulous little heater

By Lyman

from Louisville, KY

Verified Reviewer

Comments about 94" Hydronic Electric Baseboard Heater (240 Volt - 2,000 Watts):

We installed one 94" heater in our living room near the stairs, as back-up heat for a high efficiency heat pump. Guess which heats the whole house better in both cool and cold weather! Next time, I'll skip the heat pump and install only baseboard heaters.
When my daughter was at the University of Wisconsin, this was the type heater that kept her toasty warm there. Folks in Wisconsin know.

  • Primary use:
  • Personal
 
5.0

this is not the first one of these i have purchased , so far

By little wally

from interlochen mi.

Verified Buyer

Comments about 70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts):

i have more than one of these heaters , after 12-10-15 i will have replaced a total of six on the first floor of my home . this will have big impact on my electric bill !

  • Primary use:
  • Personal
 
5.0

a well built heater,built the way quality heaters used to be

By Pipebender

from Indiana

Verified Buyer

Comments about 34" Hydronic Electric Baseboard Heater (240 Volt - 750 Watts):

Pleasantly surprised by the quality of this heater.
Online transaction with Supply house was seamless and shipping was super quick.

  • Primary use:
  • Business

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

41 Questions | 48 Answers
Displaying questions 1-10Previous | Next »
  • 70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts)

    Q:

    We will be installing wainscoting with new wiring behind it for heaters. How high off the floor is the 1/2" knockout in the back of these units? Cannot find it in specs.
    Asked on 4/21/2016 by Jerry from Alameda, CA

    1 answer

    • CUSTOMER CARE

      A:

      The knockout on the baseboard heater is 5-1/4" from the base of the unit.

      Answered on 6/23/2016 by SupplyHouse Staff from New York
  • 70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts)

    Q:

    Can these be used at 7500 feet? Higher altitude?
    Asked on 2/7/2016 by e dogg

    1 answer

    • CUSTOMER CARE

      A:

      The SKU: 2546W would be the best fit with your specifications for high altitude.

      Answered on 2/23/2016 by SupplyHouse Staff from New York
  • 70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts)

    Q:

    How do I know if I need a single or double pole thermostat?
    Asked on 1/5/2016 by Tom

    1 answer

    • CUSTOMER CARE

      A:

      This can be dependent on the existing wiring that you will be using for your application. More often than not a double pole would work for this baseboard heater.

      Answered on 3/11/2016 by SupplyHouse Staff from New York
  • 94" Hydronic Electric Baseboard Heater (240 Volt - 2,000 Watts)

    Q:

    I now have regular electric baseboard heat in my home controlled by a wall thermostat, I want to replace them with the hydronic electric baseboard heaters and still be able to have a wall thermostat in each room instead of thermostat on the unit itself. Can this be done and what all do I need to order besides the heaters themselves?
    Asked on 11/28/2015 by Nancy from York Springs,PA

    1 answer

  • 70" Hydronic Electric Baseboard Heater (120 Volt - 1,500 Watts)

    Q:

    Are these units paintable, and if so, do they require special heat resistant paint? Please advise as I would like to install these in a downstairs family room which has dark wood wainscoting and chair rail, so I'd prefer a dark brown finish to blend in with the decor.
    Asked on 11/21/2015 by Gail the Designer from Minnetonka Minnesota

    1 answer

    • CUSTOMER CARE

      A:

      The painted heater cabinet may be cleaned using a slightly damp cloth. Do not use abrasive cleaners or waxes as these may damage the finish or leave a residue that will discolor.

      If it becomes necessary to repaint heater, use only a quality enamel paint suitable for metal surfaces following the instructions provided with the paint. DO NOT paint the heating element or safety limit capillary tube. Repaint only the exterior of the cabinet.

      Answered on 3/16/2016 by SupplyHouse Staff from New York
  • 46" Hydronic Electric Baseboard Heater (120 Volt - 1000 Watts)

    Q:

    In our master bathroom we have too limited space for a baseboard application. However, there are three doors where the units can be placed above the jamb, with 10' ceilings. Not as efficient as floor level, but still effective?
    Asked on 10/18/2015 by Jim from Michigan

    1 answer

  • 34" Hydronic Electric Baseboard Heater (240 Volt - 750 Watts)

    Q:

    I have a well insulated all electric home in Ohio heated ONLY with standard electric baseboard heaters. I removed the baseboard unit in our bedroom hallway because we have large long haired dogs that like to sleep out there at night. By laying against the baseboard heater, there was a danger that their fur might reach in and touch the heating element! Since the QMark Electric Hydronic baseboard heater's element is encased in a chamber of liquid, and since it apparently has a lower operating temperature, would these heaters be safe to use where a long haired pet might sleep against them?
    Asked on 10/11/2014 by Sonny from Cedarville, Ohio (Southwest Ohio)

    1 answer

    • VERIFIED BUYER

      A:

      We've had this product in a bedroom for several years and have been very
      happy with it. It is indeed sealed and doesn't get hot like others...and
      does a great job. I can't see how it would be a problem for long-haired
      animals.

      Answered on 10/11/2014 by Anonymous
  • 94" Hydronic Electric Baseboard Heater (240 Volt - 2,000 Watts)

    Q:

    What thermostat do I order for this model ?
    Asked on 9/29/2014 by guido the hobo from delanco, n.j.

    1 answer

    • CUSTOMER CARE

      A:

      Depends on if you want a double or single pole thermostat. The single pole is SKU: HBBT1

      Answered on 9/30/2014 by Anonymous
  • 58" Hydronic Electric Baseboard Heater (240 Volt - 1,250 Watts)

    Q:

    I have 2 electric baseboard heaters(non-hydronic) running through a thermostat and a 220v 20 amp circuit. I was considering replacing this with the 58" and 94" hydronic heaters to provide a more even heat. Will my circuit handle the heaters?
    Asked on 7/31/2014 by Ronald from United States

    1 answer

    • CUSTOMER CARE

      A:

      If you are connecting multiple units to a single branch circuit, determine the
      total ampere load (see Nameplate), then determine the power supply wire size
      and the circuit breaker or fuse size required. Please see pg 3 of the Installation instructions for more information: http://s3.supplyhouse.com/manuals/1260301244480/20270_PROD_FILE.pdf

      Answered on 8/25/2014 by SupplyHouse Staff from NY
  • 34" Hydronic Electric Baseboard Heater (240 Volt - 750 Watts)

    Q:

    I have a 780 sq. ft house in central maine. It has great insulation and windows. I want to install backup electric baseboard heating it needs to keep house approx. 65 degrees when 15 degrees outside. What do I need as far as btu s or watts.
    Asked on 7/8/2013 by nate from United States

    1 answer

    • VERIFIED BUYER

      A:

      There is a conversion factor for calculating watts needed for heating square footage of a space. You're going to need at least 2500-3000 watts, if not more for that much space and that much temperature elevation. Installing solar panels might also be necessary to keep your electric bill from skyrocketing.
      I decided against heating the entire house with these units and went with a mini-split heat pump system which also gave us A/C in the summer, too.

      Answered on 7/9/2013 by Anonymous
Displaying questions 1-10Previous | Next »

Do you have a question about this product?