34" Hydronic Electric Baseboard Heater (120 Volt - 750 Watts) Zoom

34" Hydronic Electric Baseboard Heater (120 Volt - 750 Watts)

SKU:HBB750

Brand: Qmark

Qmark
Qty Price
$164.95
/ each
$479.85 / box (3 units x $159.95)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

BTU Output: 2560
Length (Inches): 34"
Voltage:
?
120v
Wattage:
?
750
Type: Baseboard Heater
Color: Navajo White
Model: Qmark HBB
Height: 8-3/8"
Application: Electric Heating
Features: Environmentally Safe Silicon Oil

Description for Qmark HBB750

A sheathed electric heating element is totally immersed in a heat-transfer liquid and sealed in a heater-length copper tube. The large diameter reservoir maximizes the volume of heat storage fluid to prolong the thermal constant of the entire heater. Gentle heat keeps radiating even after the thermostat turns off because of the hydronic elements retention qualities.
GO-ANYWHERE DESIGN. The entire unit mounts flush to any wall and flat on any floor - wood, carpet or tile. The trim, three-inch thick functional design and low operating temperatures allow carpeting to be installed up to and around the baseboard.
QUALITY INSIDE AND OUT. Heavy-duty welded steel louvered grilles discourage insertion of foreign objects and direct heat outward into the room. Designer-style junction boxes are made of high-strength Lexan+ to resist scratches and wear marks. Built-in cut-off automatically shuts down the heater should any overheating occur.

34" Hydronic Electric Baseboard Heater (120 Volt - 750 Watts)

REVIEW SNAPSHOT®

by PowerReviews
Qmark70" Hydronic Electric Baseboard Heater (120 Volt - 1,500 Watts)
 
4.6

(based on 34 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (8)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

97%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (29)

        Most Liked Positive Review

         

        toasty bathroom

        I got it to supplement the heat in a cold Chicago master bathroom. We didn't want a noisy fan or a blower that would make you feel cold coming out of the shower. Read complete review

        I got it to supplement the heat in a cold Chicago master bathroom. We didn't want a noisy fan or a blower that would make you feel cold coming out of the shower.
        We got the 46"? one because we had high ceilings and two windows in this bathroom, but putting the thermostat on low or #1 is enough to make the bathoom, an adjacent changing room AND the master bedroom toasty. We probably could have gone with a smaller unit but we love it. We can also lower the nightime setting on the home thermostat and not heat the whole house throughout the night.

        VS

        Most Liked Negative Review

         

        Good quality but has odor

        Installation went pretty well without too much trouble. Build quality is okay, there were some issues internally, some metal had to be bent as they seem to be damaged in shipping as opposed...Read complete review

        Installation went pretty well without too much trouble. Build quality is okay, there were some issues internally, some metal had to be bent as they seem to be damaged in shipping as opposed to a manufacturing issue. The only issue that I've noticed is that now two weeks after they've been on, there is still a strong odor of chemicals coming from the units. I'm hoping that after a period of time that burns off, my wife has real issues with these kinds of smells so I would not recommend this for chemically sensitive people. I would have given a five star review if the smell is not so strong.

        Reviewed by 34 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

        (1 of 1 customers found this review helpful)

         
        5.0

        Definitely Would Recommend

        By Mike

        from Grand Island, NE

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 94" Hydronic Electric Baseboard Heater (240 Volt - 2,000 Watts):

              All baseboard electric heaters are somewhat ugly but this baseboard is well built and I was pleased with the looks. No heat-up and cool-down noise at all! Plus they perform like hydronic (water) baseboard heaters as they radiate long after the thermostat is satisfied, eliminating quick cycle rates and adding comfort.

              • Primary use:
              • Business
               
              5.0

              70 " 240v Qmark baseboard heater

              By Mktg Guy

              from Southern Illinois

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts):

                    Heats well as described. Yet to see my electricity bill, but hoping it is reasonable.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    i would buy this product again

                    By jim

                    from atkins iowa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 94" Hydronic Electric Baseboard Heater (240 Volt - 2,000 Watts):

                          Wow, saw a reduction in my electric bill immediately over the standard baseboard heater and looks great

                          • Primary use:
                          • Personal
                           
                          4.0

                          Worked well

                          By Joe

                          from Rhode Island

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 34" Hydronic Electric Baseboard Heater (240 Volt - 750 Watts):

                                Installed easy, 2 units keep a 12x14 bedroom comfortably warm.

                                • Primary use:
                                • Personal

                                (1 of 1 customers found this review helpful)

                                 
                                4.0

                                Hydronic Baseboard Heater

                                By Off the Grid

                                from San Juan Islands

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 58" Hydronic Electric Baseboard Heater (120 Volt - 1,250 Watts):

                                      Product appears top quality;I overlooked the need to order a thermostat and electrical fittings at the time of purchase. I was hoping the product arrived ready to use, but learned I needed to research thermostats and re-think electrical solution.

                                      I remain convinced I have a high quality hydronic baseboard heater, but am working hard to use in my home.

                                       
                                      4.0

                                      An Old Product from a Diffrent Source

                                      By Hutch

                                      from mountain foothills above Denver,CO

                                      Verified Buyer

                                      Comments about 94" Hydronic Electric Baseboard Heater (208 Volt - 2,000 Watts):

                                      This is an electric baseboard heater using an enclosed fluid to store and radiate heat. The advantage is that the surface temperature of the heater is lower than most electric heaters and distributes heat without using electricity after the heater reaches operating temperature.

                                      (2 of 2 customers found this review helpful)

                                       
                                      3.0

                                      Good quality but has odor

                                      By The Nipper

                                      from Cape Cod

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts):

                                            Installation went pretty well without too much trouble. Build quality is okay, there were some issues internally, some metal had to be bent as they seem to be damaged in shipping as opposed to a manufacturing issue. The only issue that I've noticed is that now two weeks after they've been on, there is still a strong odor of chemicals coming from the units. I'm hoping that after a period of time that burns off, my wife has real issues with these kinds of smells so I would not recommend this for chemically sensitive people. I would have given a five star review if the smell is not so strong.

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            nice an warm heater

                                            By Bowhunter

                                            from catskill mountains new york

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 58" Hydronic Electric Baseboard Heater (120 Volt - 1,250 Watts):

                                                  I use the heater all day . works great. still waiting for the utility bill to tell the whole story.

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  A big fan of hydronic baseboard heat

                                                  By Bob

                                                  from Chesapeake, Virginia

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 34" Hydronic Electric Baseboard Heater (240 Volt - 750 Watts):

                                                        Great and efficient heat especially when it is controlled by a proportional thermostat. I have this heat in my entire 3,000 sf house. I replaced an old system of hot water baseboard heat powered by an oil furnace. No more dirty boiler in my garage that produced a coat of black soot on everything over the years. In addition, i saved over $1,000 per year. They have a lifetime warranty, but only if the manufacturer does not go out of business as the one I originally purchased from did. This unit was almost identical to the one I replaced.

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 1 customers found this review helpful)

                                                         
                                                        4.0

                                                        performed well

                                                        By Bill

                                                        from New York

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 70" Hydronic Electric Baseboard Heater (120 Volt - 1,500 Watts):

                                                              Performed as specified. Good installation instructions.

                                                              • Primary use:
                                                              • Business

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              35 Questions | 42 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • 34" Hydronic Electric Baseboard Heater (240 Volt - 750 Watts)

                                                                Q:

                                                                I have a well insulated all electric home in Ohio heated ONLY with standard electric baseboard heaters. I removed the baseboard unit in our bedroom hallway because we have large long haired dogs that like to sleep out there at night. By laying against the baseboard heater, there was a danger that their fur might reach in and touch the heating element! Since the QMark Electric Hydronic baseboard heater's element is encased in a chamber of liquid, and since it apparently has a lower operating temperature, would these heaters be safe to use where a long haired pet might sleep against them?
                                                                Asked on 10/11/2014 by Sonny from Cedarville, Ohio (Southwest Ohio)

                                                                1 answer

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  We've had this product in a bedroom for several years and have been very
                                                                  happy with it. It is indeed sealed and doesn't get hot like others...and
                                                                  does a great job. I can't see how it would be a problem for long-haired
                                                                  animals.

                                                                  Answered on 10/11/2014 by Anonymous
                                                              • 94" Hydronic Electric Baseboard Heater (240 Volt - 2,000 Watts)

                                                                Q:

                                                                What thermostat do I order for this model ?
                                                                Asked on 9/29/2014 by guido the hobo from delanco, n.j.

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Depends on if you want a double or single pole thermostat. The single pole is SKU: HBBT1

                                                                  Answered on 9/30/2014 by Anonymous
                                                              • 58" Hydronic Electric Baseboard Heater (240 Volt - 1,250 Watts)

                                                                Q:

                                                                I have 2 electric baseboard heaters(non-hydronic) running through a thermostat and a 220v 20 amp circuit. I was considering replacing this with the 58" and 94" hydronic heaters to provide a more even heat. Will my circuit handle the heaters?
                                                                Asked on 7/31/2014 by Ronald from United States

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  If you are connecting multiple units to a single branch circuit, determine the
                                                                  total ampere load (see Nameplate), then determine the power supply wire size
                                                                  and the circuit breaker or fuse size required. Please see pg 3 of the Installation instructions for more information: http://s3.supplyhouse.com/manuals/1260301244480/20270_PROD_FILE.pdf

                                                                  Answered on 8/25/2014 by SupplyHouse Staff from NY
                                                              • 34" Hydronic Electric Baseboard Heater (240 Volt - 750 Watts)

                                                                Q:

                                                                I have a 780 sq. ft house in central maine. It has great insulation and windows. I want to install backup electric baseboard heating it needs to keep house approx. 65 degrees when 15 degrees outside. What do I need as far as btu s or watts.
                                                                Asked on 7/8/2013 by nate from United States

                                                                1 answer

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  There is a conversion factor for calculating watts needed for heating square footage of a space. You're going to need at least 2500-3000 watts, if not more for that much space and that much temperature elevation. Installing solar panels might also be necessary to keep your electric bill from skyrocketing.
                                                                  I decided against heating the entire house with these units and went with a mini-split heat pump system which also gave us A/C in the summer, too.

                                                                  Answered on 7/9/2013 by Anonymous
                                                              • 34" Hydronic Electric Baseboard Heater (240 Volt - 750 Watts)

                                                                Q:

                                                                We are building a workshop outside our Utah home and are looking at the QMark 34" Hydronic baseboard 24 volts. We plan on connecting three units(one on each wall). Space is 12 x 16 with insulation on walls and ceiling (cement floor). Can the units be connected to one thermostat? How many amps will we need?
                                                                Asked on 10/3/2012 by Bill from Salt Lake City

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  These are not 24 volt units. I don't think I would choose this type of unit for primary source of heat. Watts divided by voltage equals amps. Do no exceed thermostat rating.
                                                                  Sent from my iPhone

                                                                  Answered on 10/3/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Amps are calculated by dividing watts by volts. In your case you have a grand total of 2250 watts so divide that by 240 and you get a little under 10 amps. You should be able to get by nicely with a 20 amp 240 volt breaker. A single thermostat will work just fine, just wire the three units in series with the power to the first of the series going through the thermostat. I am not an electrician so you probably should verify this with a qualified professional.

                                                                  Answered on 10/3/2012 by Anonymous
                                                              • 70" Hydronic Electric Baseboard Heater (240 Volt - 1,500 Watts)

                                                                Q:

                                                                When mounted on the wall, which end of the unit has access to the wiring, the left or the right?
                                                                Asked on 9/15/2012 by Andy from Upper Lisle, NY

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Either end. Instructions show how.

                                                                  Answered on 9/15/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  These units can be wired from either end. Roundjohn

                                                                  Answered on 9/15/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Either end.

                                                                  Answered on 9/15/2012 by Anonymous
                                                              • 94" Hydronic Electric Baseboard Heater (240 Volt - 2,000 Watts)

                                                                Q:

                                                                Do I have to wire this unit directly into electrical service or can I install standard plug on wires and plug into 110?
                                                                Asked on 8/20/2012 by Jim from Lakewood, Colo.

                                                                4 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  You will need to connect the unit directly into the electrical service. If you install a standard plug and plug into 110 you’ll fry the unit.

                                                                  Answered on 8/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  This is a 240 volt unit if you order the 110 volt then the answer is yes
                                                                  pick up a heavy duty appliance cord rated at 15 amp i would also recomend
                                                                  getting the thermostat.

                                                                  Answered on 8/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The item description says it is a 240 volt unit, so I don't think you could plug into 110 outlet and make it work properly. But you should be able to attach a cord properly rated for 220 and plug into a properly installed 220 outlet.

                                                                  Answered on 8/20/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Must be direct wired to 240 service

                                                                  Answered on 8/22/2012 by Anonymous
                                                              • 46" Hydronic Electric Baseboard Heater (120 Volt - 1000 Watts)

                                                                Q:

                                                                what is the correct thermostat to buy with HBB1000. Please give specific choices. Thanks.
                                                                Asked on 5/30/2012 by Newbie from Dayton, OH

                                                                1 answer

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I use the first thermostat. Great product had the cheap turn knob Honeywell thermostat not as precise as this one. The internals would heat up from the current draw and throw off the room readings. The first choice is easy to install and very reliable can handle up to 3000 watts and then some. The #2 choice link is for a selection of honeywell line volt thermostats for electric heat.
                                                                  1) 7 Day Programmable Line Volt Thermostat for Electric Heating
                                                                  SKU:TH115-A-240D-BBrand: Honeywell
                                                                  2) http://www.pexsupply.com/Honeywell-Thermostats-283000

                                                                  Answered on 5/30/2012 by Anonymous
                                                              • 94" Hydronic Electric Baseboard Heater (208 Volt - 2,000 Watts)

                                                                Q:

                                                                I built an addition of 900 sq.ft. I would like to put these in the family room (13x18) and bedroom (14x15). What sizes do i need to properly heat the rooms in western NY
                                                                Asked on 4/4/2012 by Dan from Jamestown, NY

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  One of these units would be sufficient for each room if they require approximately 30 BTUs per square foot. This is very possible in a new construction, even in a cold climate, but a heat loss calculation would be necessary to find out for sure.

                                                                  Answered on 4/5/2012 by PexSupply Staff from NY
                                                              • 94" Hydronic Electric Baseboard Heater (240 Volt - 2,000 Watts)

                                                                Q:

                                                                HOW DOES THE COST PER DAY COMPARE AN WITH HYDRONIC ELECTRIC BASEBOARD HEATER VS A REGULAR STRAIGHT ELECTRIC BASEBOARD HEATER?
                                                                Asked on 2/27/2012 by PAM from FLY CREEK, NY 13337

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I don't have any idew this heater might compare to a regular one,
                                                                  since this is the only electric heater I have in the house. We have it
                                                                  in our second-floor bathroom on a programable thermostat and I can say
                                                                  that the room is comfortable when we need it to be comfortable.

                                                                  Answered on 2/28/2012 by Another PexSupply Customer
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  I can't compare it to other baseboard heaters, but I can tell you that
                                                                  I've found the Pex, which is the only kind of heat I have in my home, to
                                                                  be economical & extremely comfortable. I got these heaters because of
                                                                  my pleasant experiences with de Longhi oil-filled portable radiators.

                                                                  Answered on 2/28/2012 by Another PexSupply Customer
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product?