Description
QMark's Fast heat response and Programmable touch screen built-in thermostat make the Smart Series heaters ideal for dens, basements, converted attics and breezeways, garages, large bathrooms, offices, workshops and similar areas. Also, adaptable to multiple installations in larger or odd shaped rooms.
  • Heating element is heavy duty non-glowing steel fins brazed to steel sheathed tubular elements in a grid pattern that covers the entire discharge area.
  • Built-in fan delay operates when unit is turned off after heating to prolong element life.
  • Built-in power disconnect switch for added safety during maintenance
  • 5/2 day electronic programmable built-in thermostat adaptable to fit any life style while providing energy savings and precise temperature performance.
  • Easy to use LED touch screen operation.
  • Convenient remote control included.
  • Contemporary, clean design with night light feature complements any decor.
  • Designed for easy installation. Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment.
  • This heater is designed for installation in 2 x 4 or larger wall sections
  • The heater may be wired with standard building wire (60°C). Refer to specification chart for correct supply voltage and wire size.
  • Read more
    Specs
    BTU:
    682
    5120
    Application:
    Heating
    Voltage:
    120v
    Wattage:
    1500
    Amperage:
    12.5
    Weight (lbs):
    20 lbs
    Type:
    Wall Recess Kit
    Wall Surface Kit
    ×
    Heating Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    2 Product Reviews

    Product Q&A