HT Smart Series - Digital Programmable Wall Heater (2,000 Watts - 240 Volt) Zoom

HT Smart Series - Digital Programmable Wall Heater (2,000 Watts - 240 Volt)

SKU:HT2024SS

Brand: Qmark

Qmark
Qty Price
$289.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

BTU:
?
853
6826
Application: Heating
Voltage:
?
240v
Wattage:
?
2000
Amperage:
?
8.3
Weight (lbs): 20 lbs
Type: Wall Recess Kit
Wall Surface Kit

Description for Qmark HT2024SS

QMark's Fast heat response and Programmable touch screen built-in thermostat make the Smart Series heaters ideal for dens, basements, converted attics and breezeways, garages, large bathrooms, offices, workshops and similar areas. Also, adaptable to multiple installations in larger or odd shaped rooms.

  • Heating element is heavy duty non-glowing steel fins brazed to steel sheathed tubular elements in a grid pattern that covers the entire discharge area.
  • Built-in fan delay operates when unit is turned off after heating to prolong element life.
  • Built-in power disconnect switch for added safety during maintenance
  • 5/2 day electronic programmable built-in thermostat adaptable to fit any life style while providing energy savings and precise temperature performance.
  • Easy to use LED touch screen operation.
  • Convenient remote control included.
  • Contemporary, clean design with night light feature complements any decor.
  • Designed for easy installation. Heater is mounted prior to wiring. Both hands are free to make field connections in roomy compartment.
  • This heater is designed for installation in 2 x 4 or larger wall sections
  • The heater may be wired with standard building wire (60°C). Refer to specification chart for correct supply voltage and wire size.

  • HT Smart Series - Digital Programmable Wall Heater (2,000 Watts - 240 Volt)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • HT Smart Series - Digital Programmable Wall Heater (2,000 Watts - 240 Volt)

      Q:

      Dimensions?
      Asked on 12/13/2015 by rick from fortuna ca

      1 answer

      • CUSTOMER CARE

        A:

        The dimensions are 13-11/16 x 19-9/16.

        Answered on 2/10/2016 by SupplyHouse Staff from New York
    Displaying question 1

    Do you have a question about this product?