SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt) Zoom

SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt)

SKU:SSHO4004

Brand: Qmark

Qmark
Qty Price
$349.85
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

BTU:
?
13650
Color: Northern White
Voltage:
?
240v
Wattage:
?
4000
Amperage:
?
16.7
Weight (lbs): 26 lbs.
Type: Wall Recess Kit
Wall Surface Kit
Application: Heating

Description for Qmark SSHO4004

APPLICATIONS
Fast heat response and built-in touch screen thermostat make the SmartSeries large wall heaters ideal for entryways, breezeways, lobbies, large bathrooms, and atriums in restaurants, hotels, and other commercial applications. Also, they?re adaptable to multiple installations in larger or odd shaped rooms.

  • Heat where you are, not where you aren't . Instant response when you want it. Save energy by heating only the areas you occupy
  • Precise heat within 1.5 degree of set temperature (as compared to five degrees with conventional bi-metal thermostats.).
  • 5 day / 2 day programmability (5 weekdays and 2 day weekend, 4 program periods per day).
  • SmartSeries provides only the amount of heat needed at any given moment by continually calculating heat output and fan speed of the proportional difference between room temperature and the set temperature.
  • Built-in fan delay operates when unit is turned off after heating to prolong element life. Fan delay also prevents fan from coming on until element has warmed up.
  • Fan only mode (no heat) for supplemental ventilation.
  • BMS feature allows connection to Building Management Systems (Dry contact).
  • Heater can be locked out for security so settings cannot be changed.
  • Easy to use LED touch screen operation with adjustable soft signal beeps.
  • Hold mode maintains constant set temperature which can be used for freeze protection or vacation setting for when you are not there.
  • Quick set up ?'?right out of the box'? - 3 piece construction ? Includes back box, Element/Fan Deck and Grille.
  • No ducting or plumbing needed means no heat loss before the heat enters the room.

  • SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt)

    REVIEW SNAPSHOT®

    by PowerReviews
    QmarkSSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt)
     
    4.0

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (3)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    80%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (5)

          Reviewed by 5 customers

          Sort by

          Displaying reviews 1-5

          Back to top

           
          4.0

          Excellent Heater

          By Gus_019

          from Green Bay, WI

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt):

                Easy install, great heat output. Raised the temperature of my basement from 57 degrees to 69 degrees (approximately 3780 cu/ft) in only 1/2 hour! Just wish the display would show both current & set temp, but still love the unit!

                • Was this a gift?:
                • No
                 
                4.0

                GOOD BUT TOO NOISY

                By MS. KANG

                from WASH. D.C.

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt):

                      IT'S A GOOD SYSTEM. WARMS UP MY ENTIRE BASEMENT.

                      • Was this a gift?:
                      • No
                       
                      4.0

                      Works well except hold/vacation mode

                      By Mario Van Peebles

                      from Banner Elk, NC

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt):

                            Was used to replace an existing wall heater in a 500 sq ft ski condo in mountains of NC. Install went fine, heater is exactly 14.5 inches, so if studs are spaced or if wiring in wall not much wiggle room. There was insulation in wall and instructions did not indicate, so I called to ask and was informed that heater was UL listed to go right up against insulation. One of the internal connections was loose, so I initially thought touch screen didn't work, but after checking connections worked. Works well on program mode, but fan is one speed, there is a power level indicator that shows heater is using one bar (out of 5) but fan is still same speed. Main complaint is that on hold mode fan continually cycles on and off (about 30 seconds on 1 minute off)rather than operating as it does on program mode, otherwise would have given 5 stars.

                            • Was this a gift?:
                            • No
                             
                            5.0

                            I would buy this again

                            By Johnboy

                            from York, PA

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt):

                                  I needed to put a heater in my basement workroom. The specs indicated that this unit would heat the size of my room. I choose this unit so that I didn't have to install 24 feet of electric baseboard. I read reviews before purchase and one complainant was that the back box wasn't square. When mine arrived I found that one corner was not square. I removed the rivet and squared the box by using another rivet. The unit was installed and is working great. The only negative was that it took 11 days to get. It was not in stock as previously indicated. It had to be shipped directly from factory. On the same order another item was shipped separately and was received on the third business day after purchase.

                                  • Was this a gift?:
                                  • No
                                   
                                  3.0

                                  heater review

                                  By Dan the man

                                  from Chicago, Il

                                  Verified Buyer

                                  Pros

                                    Cons

                                      Best Uses

                                        Comments about SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt):

                                        I bought this heater for my backroom and am a little disappointed. The backbox was not square and was very difficult to Gerry into the stud cavity. In addition there are not many knockouts for power so I had to really mess with the conduit in the wall to get it into the right place.

                                        Lastly, the fan is fairly loud, when I first installed it every tone it turned off the fan would rub the grill and be really loud, I put some washers in that fixed that but was really annoyed for a while.

                                        • Was this a gift?:
                                        • No

                                        Displaying reviews 1-5

                                        Back to top

                                        Q&A: Ask the Questions, share answers

                                        Do you have questions about this product?

                                        Get answers from real customers and in-house experts with AnswerBox.

                                        2 Questions | 2 Answers
                                        Displaying questions 1-2
                                        • SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt)

                                          Q:

                                          Do you have a heater that heats large areas
                                          Asked on 1/25/2015 by Rita from United States

                                          1 answer

                                          • CUSTOMER CARE

                                            A:

                                            how large, what are your BTU requirements.

                                            Answered on 1/30/2015 by Supplyhouse Staff from New York
                                        • SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 240 Volt)

                                          Q:

                                          What is the temp. range of the thermostat? Can this be used at low temp to keep an area a few degrees above freezing?
                                          Asked on 8/7/2014 by Kirk from CT

                                          1 answer

                                          • CUSTOMER CARE

                                            A:

                                            Yes,The thermostat range is adjustable between a minimum of 40 degrees F and a maximum of 99 degrees F.

                                            Answered on 8/7/2014 by SupplyHouse Staff from NY
                                        Displaying questions 1-2

                                        Do you have a question about this product?