QwikInjector 0.5 oz Liquid Injector w/ bottle of QwikShot Acid Flush Zoom

QwikInjector 0.5 oz Liquid Injector w/ bottle of QwikShot Acid Flush

SKU:QT2510

Brand: Qwik Products

Qty Price
$25.45
/ each
In Stock at Supplier! Ships in 24-48 Hours

Specs

Type: System Flush

Description for Qwik Products QT2510

Add oil or other liquid additives into a vapor-compression refrigeration or air conditioning system quickly and without interrupting operation of the system. QwikInjector® uses the natural pressure difference developed by the compressor of an operating system to push any liquid additive into a system.

Anytime a liquid product specifies that it needs to be introduced into an operating system QwikInjector® can be used as the injection medium. QwikShot® Acid Flush, dyes, and oil additives are all common items that require an injection tool to use. Our injection tool is intentionally sized for very small doses so that customers won't accidently add non-condensables into a system.

Instructions:
1. Unscrew QwikInjector® top and fill with liquid additive, such as QwikShot. *Fill completely to ensure air does not get trapped in vessel.
(It is desirable to have liquid overflow over the edges. The overflow indicates that there is no excess air within the Injector.)
2. Connect to the low side of the operating system FIRST.
3. Connect to the high side of the operating system LAST.
4. Open the valve on the manifold. The high side pressure will push the liquid into the low side of the system.

QwikInjector 0.5 oz Liquid Injector w/ bottle of QwikShot Acid Flush

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons