Description
Features
  • The ASTM F 1807 PEX Crimp Tools are ideal for making copper crimp ring connections in potable water and radiant heating applications
  • For use with ASTM F 1807 black copper crimp rings and insert fittings for PEX tubing
  • Reduced Weight - Over 20% Lighter than traditional PEX crimp tools
  • Durable, Glass-Filled Polycarbonate Handles (Expert Engineered Ergonomics) provide increased comfort
  • Up To 33% Less Force Required to produce a crimp, compared to traditional PEX crimp tools
  • Compact Tool Length for access to tight spaces
  • Easily adjustable lock screw for tool calibration
  • All tools come standard with a Go/No-Go gauge
Read more
Specs
Application:
1/2" PEX
Size:
1/2"
Length (Inches):
14-1/4"
Includes:
Go/No-Go Crimp Gauge
Tubing Compatibility:
PEX
Fitting System Compatibility:
Crimp/Clamp
Type:
Tool
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A