ASTM F 1807 3/4" PEX Crimp Tool Zoom

ASTM F 1807 3/4" PEX Crimp Tool

SKU:23458

23458 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Application: Plumbing
Heating
Size: 3/4"
PEX Size: 3/4"
Length (Inches): 14-3/4"
Includes: Go/No-Go Crimp Gauge
Tubing Compatibility: PEX
Fitting System Compatibility: Crimp/Clamp

Description for 23458

Features

  • The ASTM F 1807 PEX Crimp Tools are ideal for making copper crimp ring connections in potable water and radiant heating applications
  • For use with ASTM F 1807 black copper crimp rings and insert fittings for PEX tubing
  • Reduced Weight - Over 20% Lighter than traditional PEX crimp tools
  • Durable, Glass-Filled Polycarbonate Handles (Expert Engineered Ergonomics) provide increased comfort
  • Up To 33% Less Force Required to produce a crimp, compared to traditional PEX crimp tools
  • Compact Tool Length for access to tight spaces
  • Easily adjustable lock screw for tool calibration
  • All tools come standard with a Go/No-Go gauge

ASTM F 1807 3/4" PEX Crimp Tool

REVIEW SNAPSHOT®

by PowerReviews
RIDGIDASTM F 1807 1/2" PEX Crimp Tool
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Quality tool built to last!

By TG

from San Diego, CA

Verified Buyer

Comments about ASTM F 1807 1/2" PEX Crimp Tool:

Light weight & easy to use. Quality tool built to last!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers