RP330B 1/2" - 2" w/ Batteries & Case Zoom

RP330B 1/2" - 2" w/ Batteries & Case

SKU:27923

Brand: RIDGID

RIDGID
27923 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Size: 1/2"-2"
Size: 1"
Material: Copper
Application: Plumbing

Description for RIDGID 27923

  • RIDGID-Viega ProPress System (copper & stainless 1/2" - 4")
  • NIBCO Press System (copper 1/2" - 2")
  • Elkhart Products Corporation XPRESS (copper 1/2" - 4")
  • Viega Pureflow System (PEX 1/2" - 1 1/2")
    Specifications
  • Capacity: 1/2" - 4"
  • 270° Barrel/Jaw Swivel
  • Battery: 18V Li-Ion
  • Battery Charger: 115V
  • Hydraulic Ram Output: 7,200 lbs. (32kN)
  • Weight: 10.0 lbs. w/ battery
  • Operating Temperature Range:14°F to 122°F
  • Approximate Cycle Time: 5 seconds
  • Compatible with previous RIDGID standard jaws

RP330B 1/2" - 2" w/ Batteries & Case

REVIEW SNAPSHOT®

by PowerReviews
RIDGIDRP330B 1/2" - 2" w/ Batteries & Case
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Sweet!

By No time to sweat

from Tri-cities, TN

Verified Buyer

Comments about RP330B 1/2" - 2" w/ Batteries & Case:

One of the few products that does what it is supposed to do every time without difficulty. Simply put....it simply works!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • RP330B 1/2" - 2" w/ Batteries & Case

    Q:

    what manufacturer's fittings above 2" are compatable with this tool and the larger jaws. Nibco says this tool cannot be used with their press fittings above 2". I need to use the tool on 3" press fittings.
    Asked on 7/25/2011 by plumber

    1 answer

    • CUSTOMER CARE

      A:

      Viega and Elkhart fittings work with this unit up to 4".

      Answered on 7/26/2011 by PexSupply Staff from NY
  • RP330B 1/2" - 2" w/ Batteries & Case

    Q:

    What size jaws are included???
    Asked on 6/7/2011 by steve-o from wisc

    1 answer

    • CUSTOMER CARE

      A:

      It includes 1/2", 3/4", 1", 1-1/4", 1-1/2", and 2" jaws.

      Answered on 6/7/2011 by PexSupply Staff from NY
  • RP330B 1/2" - 1" w/ Batteries & Case

    Q:

    Great sounding product. My question,are the jaws interchangeable so to accomodate for 1 inch plus fittings? What is the battery capacity per job, high use job, using the gun constantly for 4 to 6 hours ?
    Asked on 1/18/2011 by HandyManRafa from San Francisco, CA

    1 answer

    • CUSTOMER CARE

      A:

      The RP330B has a capacity of up to 2" with the standard jaws and up to 4" with the pressing rings. The 18 volt, 2.2 Ah Li-Ion battery should last for around 100 crimps at room temperature, while the 3.3 Ah Li-Ion battery should give you around 150 crimps.

      Answered on 2/10/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?