Model PS1-199, Primary & Secondary Hydronic Module Zoom

Model PS1-199, Primary & Secondary Hydronic Module

SKU:PS1-199

PS1-199 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Application: Heating
Pipe Size: 1"
Width (Inches): 40"
Weight (lbs): 73 lbs

Description for PS1-199

Please Note: This mechanical module does not ship pre-wired. Documentation on field wiring will be provided

This pre-assembled Hydronic Module will simplify any radiant hydronic heating project. (1) Grundfos 2699 pump and (1) Grundfos 1558 pump are included.

Installation:

  • 2 connections to the boiler
  • 2 connections for the heating application (such as radiant floors, baseboards, radiators, fan convectors etc.)
  • 1 connection for the closed loop water system supply
  • Add a properly sized expansion tank for your system to complete installation (not included)

PLEASE NOTE: The product weighs 73 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Model PS1-199, Primary & Secondary Hydronic Module

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Model PS1-199, Primary & Secondary Hydronic Module

    Q:

    Is the Grundfos 1558 pump on the return side and the Grundfos 2699 pump on the supply side?
    Asked on 11/30/2011 by Dewey from My Boiler Room

    1 answer

    • CUSTOMER CARE

      A:

      Yes, that is the setup for this module.

      Answered on 12/20/2011 by PexSupply Staff from NY
  • Model PS1-199, Primary & Secondary Hydronic Module

    Q:

    What kind of flow is provided by this system and its circulator pumps?

    Does it include a Tridicator Gauge, 2 pressure relief valves, and an air eliminator?
    Asked on 7/10/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This system can provide the flow that its secondary pump, the Grundfos UPS15-58 can deliver. Tridicator gauges and air eliminator are included, but pressure relief valves are not.

      Answered on 8/5/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?