Model PSM41-199, Manifold Module Zoom

Model PSM41-199, Manifold Module

SKU:PSM41-199

PSM41-199 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Application: Heating
Pipe Size: 1"
Width (Inches): 40"
Height (Inches): 35
Depth (Inches): 9-1/2"
Weight (lbs): 83 lbs

Description for PSM41-199

Please Note: This mechanical module does not ship pre-wired. Documentation on field wiring will be provided

This pre-assembled Hydronic Module will simplify any radiant hydronic heating project. (1) Grundfos 2699 pump and (1) Grundfos 1558 pump are included. The 4 port manifold can heat up to 1000 sq. ft. If your project requires a larger heating load, manifolds are available in sizes from 2 to 6 ports.

Installation:

  • Connect up to 4 thermostat wires to the Taco Zone Valve Control to create up to 4 individual heating zones and with just 2 connections for your boiler
  • Manifold tubing connections for the heating applications (such as radiant floors, baseboards, radiators, fan convectors etc.)
  • 1 connection for the closed loop water system supply
  • Add a properly sized expansion tank for your system to complete installation (not included)

PLEASE NOTE: The product weighs 83 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Model PSM41-199, Manifold Module

Q&A: Ask the Questions, share answers