24" Refrigeration Hose (Straight x Angle) Zoom

24" Refrigeration Hose (Straight x Angle)

SKU:1290132-A24

Brand: Ranco

Ranco
Qty Price
$30.55
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Length (Inches): 24"

Description for Ranco 1290132-A24

Refrigerant hose is a heavy duty hose designed for critical applications like commercial refrigeration. It is designed to resist breakage from compressor vibration. The refrigerant hose is made of teflon tubing, surrounded by a braided 304 stainless steel wire.

Features

  • Hose I.D. - 3/16"
  • Hose O.D. - 5/16"
  • Maximum operating pressure - 3000 P.S.I.
  • Minimum burst pressure - 12000 P.S.I.
  • Minimum bend radius - 2.00 inches
  • Vacuum - 28 in./Hg.
  • Fittings (1/4 SAE): Straight 7/16 - 20 Female Flare Connector

24" Refrigeration Hose (Straight x Angle)

Q&A: Ask the Questions, share answers