Description
Note: The manufacturer does not recommend the sensor be directly submersed in liquids. They recommend using a thermal well (bulb well) to protect the sensor.

This sensor can be used to replace the one that came with your Ranco ETC digital temperature controller or multiple sensors can be wired for average temperature sensing. See the instructions for your controller for wiring instructions and recommendations. This sensor is designed for use with ONLY Ranco ETC temperature regulating controls.

It is a negative temperature coefficient (NTC) thermistor sensor. The sensor resistance decreases with temperature increase. It is 0.25" x 1.94" long with 8 feed of #22 AWG cable. The thermistor has a reference resistance of 30,000 ohms at 77°F(25°C). Supports temp range of -30°F - 220°F
Read more
Manuals (1)
Specs
Application:
Accessory
Max Temp (F):
-30° to 220°F
Resistance :
30000 ohms
Size:
0.25" x 1.94"
Accessory For:
Ranco ETC Controls
Sensor Type:
Thermistor
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

7 Product Reviews

Product Q&A