Thermostat, SPST, 18°-40°F

Thermostat, SPST, 18°-40°F

SKU:9530N1602-070U

Brand: Ranco

Ranco
9530N1602-070U has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Switch Action: SPST
Temperature Range (F): 18° to 40°F

Description for Ranco 9530N1602-070U

Thermostat, SPST, 18°-40°F

  • CI:40F CO:25F

  • Thermostat, SPST, 18°-40°F

    Q&A: Ask the Questions, share answers