Air Conditioner Control (-1 to 59F) Zoom

Air Conditioner Control (-1 to 59F)

SKU:C12-2001

Brand: Ranco

Ranco
Qty Price
$45.35
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Max Temp (F): -1 to 59F
Min Temp (F): -1°F
Max Temp (F): 59°F
Switch Action: SPDT
Capillary Length: 30"
Bulb Size: 3/8" x 6"
Min Temp (F): -1°F
Switch: SPDT

Description for Ranco C12-2001

These controls replace many OEM controls on single stage packaged terminal,room, and thru-the-wall heat/cool units.

Air Conditioner Control (-1 to 59F)

Q&A: Ask the Questions, share answers